Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING T25LX3/4 | AZ8YQF

BROWNING 1296342 T25LX3/4 Torque Limiter

Item: AZ8YQF Model: 1296342Cross Ref: T25LX3/4
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€404.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Limiter
ApplicationPrimary Drives, Conveyors, Wrapping And Cartoning Equipment, Industrial, Agricultural
Bore Dia.3/4"
Bore TypeStraight Finished
EngagementAutomatic
For Use WithSprocket
Manual AdjustmentSet Screw
Max. Speed1000 RPM
Max. Static Torque800 lbs.-in.
Min. Sprocket Teeth25 (No. 35 Chain), 20 (No. 40 Chain), 20 (No. 41 Chain)
Number Of Friction Discs1
Number Of Springs1
Other FeaturesEasy Set Adjustment, 2 Springs Can be Used
Outside Dia.2 1/2"
Overall Length2 1/16"
Reset TypeAutomatic
SeriesT25L Series
System Of MeasurementImperial
Torque Rating800 lbs.-in., 1100 lbs.-in.
TypeAutomatic
Weight1.3 lbs.

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)6.35
Ship length (cm)5.23
Ship width (cm)6.35

Product Variants

ProductModelTypeOverall LengthFor Use WithPrice
BROWNING 1296326 | AK7BMM 1296326Automatic2 1/16"Sprocket€503.70
BROWNING 1296334 | AK7FAL 1296334Automatic2 1/16"Sprocket€403.92
BROWNING 1296359 | AK7FAP 1296359Automatic2 1/16"Sprocket€350.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1296342 T25LX3/4 Torque Limiter
€404.94 /unit