BROWNING 1229459 Miter Gear, Finished Bore, 20 Pressure Angle, 12 Pitch, Steel | AZ6CMQ YSM12F18X5/8

BROWNING 1229459 YSM12F18X5/8 Miter Gear, Finished Bore, 20 Pressure Angle, 12 Pitch, Steel

Item: AZ6CMQ Model: 1229459Cross Ref: YSM12F18X5/8
Limited Availability
€122.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears
Bore Dia.5/8"
Bushing SizeNo Bushing
Diametral Pitch12 DP
Face Width8/25"
Gear Ratio1:1
Hardened TeethNo
Hub Dia.1 1/4"
Hub Projection5/8"
MaterialSteel
Minimum Plain BoreNo
Mounting MethodFinished Bore
Number Of Teeth18
Other FeaturesUnhardened Overall, Coniflex Tooth Form, With Keyway And Set Screw
Overall Length1 1/64"
Pitch Dia.1 1/2"
Pressure Angle20°
StyleMiter Gear
System Of MeasurementImperial
Tooth ProfileStraight Tooth
TypeFinished Bore
Weight0.09 Kg

Shipping Info:

Ship weight (kg) 0.135
Ship length (cm)2.59
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Face WidthHub Dia.Hub ProjectionBore Dia.Overall LengthDiametral PitchPrice
BROWNING 1229210 Miter Gear, Plain Bore, 20 Pressure Angle, 12 Pitch, Steel | AK2XXN YSM12B24 1229210242"0.43"1.313"11/16"-1 7/32"12 DP€135.76
BROWNING 1229202 Miter Gear, Plain Bore, 20 Pressure Angle, 12 Pitch, Steel | AK2XZJ YSM12B21X3/4 1229202211 3/4"0.39"1 3/8"11/16"3/4"1 3/16"12 DP€94.89
BROWNING 1229442 Miter Gear, Finished Bore, 20 Pressure Angle, 12 Pitch, Steel | AZ3LKB YSM12F15X1/2 1229442151 1/4"0.27"1"1/2"1/2"55/64"12 DP€77.43
BROWNING 1229152 Miter Gear, Plain Bore, 20 Pressure Angle, 12 Pitch, Steel | AZ3XDK YSM12B18 1229152181 1/2"8/25"1 1/4"5/8"-1 1/64"12 DP€107.82
BROWNING 1229228 Miter Gear, Plain Bore, 20 Pressure Angle, 12 Pitch, Steel | AZ4JRM YSM12B30 1229228302 1/2"0.54"1 5/8"27/32"-1 31/64"12 DP€164.39
BROWNING 1229145 Miter Gear, Plain Bore, 20 Pressure Angle, 12 Pitch, Steel | AZ4KAX YSM12B15X1/2 1229145151 1/4"0.27"1"1/2"1/2"55/64"12 DP€86.95
BROWNING 1229194 Miter Gear, Plain Bore, 20 Pressure Angle, 12 Pitch, Steel | AZ4NVM YSM12B21X5/8 1229194211 3/4"0.39"1 3/8"11/16"-1 3/16"12 DP€112.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1229459 YSM12F18X5/8 Miter Gear, Finished Bore, 20 Pressure Angle, 12 Pitch, Steel
€122.04 /unit