Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT A4SAM0242F215#G General Industrial Pressure Transducer, 15 PSI, 4 To 20Ma, 3 Ft Shielded Cable | CN8ZGN

ASHCROFT A4SAM0242F215#G General Industrial Pressure Transducer, 15 PSI, 4 To 20Ma, 3 Ft Shielded Cable

Item: CN8ZGN Model: A4SAM0242F215#GCross Ref: 797T08
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€631.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transducer
Burst Pressure2x
Electrical Connection3 Ft Shielded Cable
Enclosure RatingIP65, NEMA 4X
FeaturesHighly Configurable With A Wide Selection Of Pressure Connections And Electrical Terminations, Optional Zero And Span Access, Thin Film Technology
Full-scale Accuracy±0.25% Of Span
Housing MaterialStainless Steel
Intrinsically SafeYes
Ip RatingIP65
Max. Operating Temp.257°F
Max. Pressure15 psi
Maximum Loop Resistance1000 ohms
Mfr. SeriesA4 Series
Min. Operating Temp.-40°F
Nema RatingNEMA 4X
Number Of Wires2
Output4-20 mA
Overall Height4.78"
Overall Length3.065"
Overall Width1.06"
Overpressure15 psi
Power Required12-30V DC
Pressure Range15 psi
Pressure TypeAbsolute
Pressure UnitsPsig
Process Connection Size1/4"
Process Connection TypeNPT
Response Time2 ms
Safety RatingClass I, II And III Div. 1 And 2 Groups A, B, C, D, F And G
Storage Temp. Range-40°F to +257°F
Electrical Connections3 ft. Shielded Cable
Maximum Operating Temperature257°F
Maximum Pressure15 psi
Minimum Operating Temperature-40°F
Process Connection1/4" Male NPT
Process Connection GenderMale
SeriesA4 Series
StandardsCE, CSA, FM APPROVED, ROHS
Storage Temperature Range-40°F to 257°F
Type Of PressureAbsolute

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)12.14
Ship length (cm)7.79
Ship width (cm)2.69
Country of OriginUS

Product Variants

ProductModelPressure RangePower RequiredOutputMax. PressureIp RatingPressure UnitsNumber Of WiresEnclosure RatingPrice
ASHCROFT G17M0215EW1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, 4-Pin M12 Connector | CN8YNC G17M0215EW1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€249.69
ASHCROFT G17M0115EW1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, 4-Pin M12 Connector | CN8YND G17M0115EW1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€247.81
ASHCROFT G17MEK15EW1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, 4-Pin M12 Connector | CN8YNE G17MEK15EW1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€247.82
ASHCROFT G17MEK15M11000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc | CN8YNF G17MEK15M11000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€222.08
ASHCROFT G17M0115M11000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc | CN8YNG G17M0115M11000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€234.87
ASHCROFT G17M0215CD1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, Din 43650 Form A Connector | CN8YNH G17M0215CD1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€234.88
ASHCROFT G17M0115CD1000# Pressure Transmitter, 0 PSI To 1000 PSI, 1 To 5V Dc, Din 43650 Form A Connector | CN8YNJ G17M0115CD1000#0 psi to 1000 psi9-36V DC1-5V DC1000 psiIP67Psi3IP67, NEMA 4X€234.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT A4SAM0242F215#G General Industrial Pressure Transducer, 15 PSI, 4 To 20Ma, 3 Ft Shielded Cable
€631.20 /unit