BROWNING 1219393 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AZ4ADJ YSS618

BROWNING 1219393 YSS618 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel

Item: AZ4ADJ Model: 1219393Cross Ref: YSS618
Limited Availability
€321.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch6 DP
Face Width2"
Gear Ratio1:1
Hub Dia.2 1/2"
Hub Projection7/8"
MaterialSteel
Number Of Teeth18
Outside Dia.3.33"
Overall Length2 7/8"
Pitch Dia.3"
Pressure Angle20°
TypeMinimum Plain Bore Type 2

Shipping Info:

Ship weight (kg) 2.07
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionBore Dia.Overall LengthTypePrice
BROWNING 1219401 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AK3AQB YSS621 1219401213 1/2"3.83"3"7/8"-2 7/8"Minimum Plain Bore Type 2€277.56
RFQ
BROWNING 1219435 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AK3AQL YSS630 1219435305"5.33"3 1/8"1 1/2"1 1/8"3 1/2"Minimum Plain Bore€422.35
BROWNING 1219377 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AZ4JRR YSS615 1219377152 1/2"2.83"2"7/8"-2 7/8"Minimum Plain Bore Type 2€220.33
BROWNING 1219450 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AZ4JRT YSS636 1219450366"6.33"3 3/8"1 1/2"-3 1/2"Minimum Plain Bore Type 2€643.62
BROWNING 1219351 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AZ4TYF YSS612 1219351122"2.33"1 1/2"7/8"1"2 7/8"Minimum Plain Bore Type 2€189.86
BROWNING 1219427 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AZ6CBU YSS627 1219427274 1/2"4.83"3"1 1/2"-3 1/2"Minimum Plain Bore Type 2€426.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1219393 YSS618 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel
€321.79 /unit