Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1219377 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AZ4JRR YSS615

BROWNING 1219377 YSS615 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel

Item: AZ4JRR Model: 1219377Cross Ref: YSS615
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€243.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch6 DP
Face Width2"
Gear Ratio1:1
Hub Dia.2"
Hub Projection7/8"
MaterialSteel
Number Of Teeth15
Outside Dia.2.83"
Overall Length2 7/8"
Pitch Dia.2 1/2"
Pressure Angle20°
TypeMinimum Plain Bore Type 2

Shipping Info:

Ship weight (kg) 1.296
Ship height (cm)7.62
Ship length (cm)8.64
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionBore Dia.Overall LengthTypePrice
BROWNING 1219401 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AK3AQB YSS621 1219401213 1/2"3.83"3"7/8"-2 7/8"Minimum Plain Bore Type 2€277.56
RFQ
BROWNING 1219435 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AK3AQL YSS630 1219435305"5.33"3 1/8"1 1/2"1 1/8"3 1/2"Minimum Plain Bore€422.35
BROWNING 1219393 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AZ4ADJ YSS618 1219393183"3.33"2 1/2"7/8"-2 7/8"Minimum Plain Bore Type 2€291.76
BROWNING 1219450 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AZ4JRT YSS636 1219450366"6.33"3 3/8"1 1/2"-3 1/2"Minimum Plain Bore Type 2€643.62
BROWNING 1219351 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AZ4TYF YSS612 1219351122"2.33"1 1/2"7/8"1"2 7/8"Minimum Plain Bore Type 2€189.86
BROWNING 1219427 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel | AZ6CBU YSS627 1219427274 1/2"4.83"3"1 1/2"-3 1/2"Minimum Plain Bore Type 2€426.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1219377 YSS615 Spur Gear, Plain Bore, 20 Pressure Angle, 6 Pitch, Steel
€243.02 /unit