BROWNING 1218437 Spur Gear, Plain Bore, 20 Pressure Angle, 16 Pitch, Steel | AZ4RWC YSS1620

BROWNING 1218437 YSS1620 Spur Gear, Plain Bore, 20 Pressure Angle, 16 Pitch, Steel

Item: AZ4RWC Model: 1218437Cross Ref: YSS1620
Limited Availability
€80.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.5/8"
Diametral Pitch16 DP
Face Width3/4"
Gear Ratio1:1
Hub Dia.1.063"
Hub Projection1/2"
MaterialSteel
Number Of Teeth20
Outside Dia.1.37"
Overall Length1 1/4"
Pitch Dia.1 1/4"
Pressure Angle20°
TypeMinimum Plain Bore Type 2

Shipping Info:

Ship weight (kg) 0.135
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionOverall LengthDiametral PitchPressure AnglePrice
BROWNING 1218460 Spur Gear, Plain Bore, 20 Pressure Angle, 16 Pitch, Steel | AZ3VGA YSS1630 1218460301 7/8"2"1 5/8"1/2"1 1/4"16 DP20°€127.95
BROWNING 1218494 Spur Gear, Plain Bore, 20 Pressure Angle, 16 Pitch, Steel | AZ4HVE YSS1640 1218494402 1/2"2.62"2 1/4"5/8"1 3/8"16 DP20°€159.90
BROWNING 1218544 Spur Gear, Plain Bore, 20 Pressure Angle, 16 Pitch, Steel | AZ4TPP YSS1672 1218544724 1/2"4.62"2 1/2"3/4"1 1/2"16 DP20°€196.44
BROWNING 1218551 Spur Gear, Plain Bore, 20 Pressure Angle, 16 Pitch, Steel | AZ4UGU YSS1680 1218551805"5 3/25"2 1/2"3/4"1 1/2"16 DP20°€211.62
BROWNING 1218502 Spur Gear, Plain Bore, 20 Pressure Angle, 16 Pitch, Steel | AZ4ZDZ YSS1648 1218502483"3 3/25"2 1/4"5/8"1 3/8"16 DP20°€178.42
BROWNING 1218510 Spur Gear, Plain Bore, 20 Pressure Angle, 16 Pitch, Steel | AZ4ZMH YSS1656 1218510563 1/2"3.62"2 1/4"5/8"1 3/8"16 DP20°-
RFQ
BROWNING 1218528 Spur Gear, Plain Bore, 20 Pressure Angle, 16 Pitch, Steel | AZ6GNV YSS1660 1218528603 3/4"3.87"2 1/4"5/8"1 3/8"16 DP20°€208.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1218437 YSS1620 Spur Gear, Plain Bore, 20 Pressure Angle, 16 Pitch, Steel
€80.79 /unit