BROWNING 1212406 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ6TFD NSS828

BROWNING 1212406 NSS828 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel

Item: AZ6TFD Model: 1212406Cross Ref: NSS828
Limited Availability
€376.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch8 DP
Face Width1 1/4"
Gear Ratio1:1
Hub Dia.2 5/8"
Hub Projection1"
MaterialSteel
Number Of Teeth28
Outside Dia.3 3/4"
Overall Length2 1/4"
Pitch Dia.3 1/2"
Pressure Angle14.5°
TypeMinimum Plain Bore Type 2

Shipping Info:

Ship weight (kg) 2.07
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionBore Dia.Overall LengthTypePrice
BROWNING 1212356 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AK2YWK NSS820 1212356202 1/2"2 3/4"2 1/8"3/4"-2"Minimum Plain Bore Type 2€186.38
RFQ
BROWNING 1212372 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AK2YWN NSS822 1212372222 3/4"3"2 3/8"1"-2"Minimum Plain Bore Type 2€239.51
RFQ
BROWNING 1212398 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AK3BEA NSS826 1212398263 1/4"3 1/2"2 5/8"1"-2 1/4"Minimum Plain Bore Type 2€331.93
BROWNING 1212489 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AK3CEL NSS852 1212489526 1/2"6 3/4"3"1"-2 1/4"Minimum Plain Bore Type 2€479.90
BROWNING 1212414 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ4BCM NSS830 1212414303 3/4"4"2 3/4"1"7/8"2 1/4"Minimum Plain Bore€365.05
BROWNING 1212448 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ4GPK NSS840 1212448405"5 1/4"3"1"-2 1/4"Minimum Plain Bore Type 2€394.67
BROWNING 1212463 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ4HHF NSS844 1212463445 1/2"5 3/4"3"1"-2 1/4"Minimum Plain Bore Type 2€488.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1212406 NSS828 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel
€376.83 /unit