Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1212398 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AK3BEA NSS826

BROWNING 1212398 NSS826 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel

Item: AK3BEA Model: 1212398Cross Ref: NSS826
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€366.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch8 DP
Face Width1 1/4"
Gear Ratio1:1
Hub Dia.2 5/8"
Hub Projection1"
MaterialSteel
Number Of Teeth26
Outside Dia.3 1/2"
Overall Length2 1/4"
Pitch Dia.3 1/4"
Pressure Angle14.5°
TypeMinimum Plain Bore Type 2

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)6.1
Ship length (cm)9.91
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionBore Dia.Overall LengthTypePrice
BROWNING 1212356 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AK2YWK NSS820 1212356202 1/2"2 3/4"2 1/8"3/4"-2"Minimum Plain Bore Type 2€186.38
RFQ
BROWNING 1212372 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AK2YWN NSS822 1212372222 3/4"3"2 3/8"1"-2"Minimum Plain Bore Type 2€239.51
RFQ
BROWNING 1212489 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AK3CEL NSS852 1212489526 1/2"6 3/4"3"1"-2 1/4"Minimum Plain Bore Type 2€479.90
BROWNING 1212414 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ4BCM NSS830 1212414303 3/4"4"2 3/4"1"7/8"2 1/4"Minimum Plain Bore€365.05
BROWNING 1212448 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ4GPK NSS840 1212448405"5 1/4"3"1"-2 1/4"Minimum Plain Bore Type 2€394.67
BROWNING 1212463 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ4HHF NSS844 1212463445 1/2"5 3/4"3"1"-2 1/4"Minimum Plain Bore Type 2€488.49
BROWNING 1212349 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ4UQY NSS819 1212349192 3/8"2.62"2"3/4"-2"Minimum Plain Bore Type 2€202.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1212398 NSS826 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Steel
€366.10 /unit