BROWNING S50P60 | AZ9FPX

BROWNING 1187822 S50P60 Sprocket

Item: AZ9FPX Model: 1187822Cross Ref: S50P60
Limited Availability
€655.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Chain No.50
For Use WithModel SHP1 Shear Pin Hub
MaterialSteel
No. Of Teeth60
Outside Dia.12.3"
Pitch Dia.11.942"
Thickness0.343"
TypeA plate
Use WithShear Pin Hub
Weight3.991 Kg

Shipping Info:

Ship weight (kg) 3.9555
Ship height (cm)31.24
Ship width (cm)31.24

Product Variants

ProductModelPitch Dia.Outside Dia.TypeHub TypePrice
BROWNING S50P45 | AZ8YYN 11877808 24/25"9.31"A plateShear Pin Hub€388.16
BROWNING S60P36 | AZ8ZPE 11878488.605"9.02"Shear Pin Hub-€450.95
BROWNING S60P40 | AZ9AEG 11878559.559"9.98"A plate-€494.26
BROWNING S60P45 | AZ9JVP 118786310.752"11.18"A plate-€567.10
BROWNING S50P72 | AZ9KLR 118783014.329"14.69"Shear Pin Hub-€821.96
BROWNING S60P54 | AZ9MZN 118790512.899"13.33"A plateShear Pin Hub€830.93
BROWNING S60P48 | AZ9PDH 118788911.467"11.89"A plate-€673.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1187822 S50P60 Sprocket
€655.93 /unit