BROWNING 1178490 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GJB H100Q14

BROWNING 1178490 H100Q14 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GJB Model: 1178490Cross Ref: H100Q14
Limited Availability
€493.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bushing Bore Range3/4" to 2 11/16"
Bushing SizeQ1
Chain Pitch1 1/4"
Chain Size100
Chain TypeANSI Roller Chain
Hardened TeethYes
Hub Dia.4 1/8"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore2.8281"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth1
No. Of Teeth14
Other FeaturesSplit Taper Bushing
Outside Dia.6.226"
Pitch Dia.5.618"
System Of MeasurementImperial
TypeSingle Strand Type 4
Weight4.86 lbs.

Shipping Info:

Ship weight (kg) 2.187
Ship height (cm)15.82
Ship width (cm)15.82
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1178466 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GHY H100P11 11784664.438"5.008"-3"2.2212"Single Strand Type 4B Hub One SideYes€328.71
BROWNING 1178474 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GHZ H100Q12 11784744.83"5.415"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€250.55
BROWNING 1178482 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GJA H100Q13 11784825.224"5.821"3/4"4 1/8"2 1/2"Single StrandB Hub One SideYes€305.13
BROWNING 1178508 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GJC H100Q15 11785086.013"6.63"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€505.56
BROWNING 1178516 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GJD H100Q16 11785166.408"7.034"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€523.18
BROWNING 1178524 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GJE H100Q17 11785246.803"7.437"3/4" to 2 11/16"4 1/8"2.8281"Single Strand Type 4--€538.52
BROWNING 1178532 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GJF H100Q18 11785327.198"7.839"3/4" to 2 11/16"4 1/8"2.8281"Single Strand Type 4--€725.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1178490 H100Q14 Roller Chain Sprocket, Bushed Bore, Steel
€493.68 /unit