BROWNING 1178425 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GGG H80Q27

BROWNING 1178425 H80Q27 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GGG Model: 1178425Cross Ref: H80Q27
Limited Availability
€544.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.3/4"
Bushing TypeType 4 Split Taper
Chain Size#80
Hub Dia.4 1/8"
Length Through Bore2 1/2"
MaterialSteel
No. Of Teeth27
Outside Dia.9.156"
Pitch Dia.8.614"
Pitch Size1"
TypeSingle Strand

Shipping Info:

Ship weight (kg) 4.545
Ship height (cm)23.27
Ship width (cm)23.27
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeBushing TypeHub TypePrice
BROWNING 3358371 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFG H80H11 33583713.55"4.006"3/8"2.494"1.276"Single StrandType 3 Split TaperB Hub One Side€244.68
BROWNING 1178201 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFH H80P11 11782013.55"4.006"-3"2.3281"Single Strand Type 4-B Hub One Side€209.18
BROWNING 1178219 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFJ H80P12 11782193.864"4.332"1/2"3"1.938"Single StrandType 4 Split TaperB Hub One Side€210.54
BROWNING 1178227 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFK H80P13 11782274.179"4.657"1/2"3"1.938"Single StrandType 4 Split TaperB Hub One Side€213.13
BROWNING 1178235 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFL H80P14 11782354.494"4.981"-3"2.1406"Single Strand Type 4-B Hub One Side€174.44
BROWNING 1178243 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFM H80Q14 11782434.494"4.981"3/4"4 1/8"2 1/2"Single StrandType 4 Split TaperB Hub One Side€227.42
BROWNING 1178250 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFN H80P15 11782504.81"5.304"1/2"3"1.938"Single StrandType 4 Split TaperB Hub One Side€291.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1178425 H80Q27 Roller Chain Sprocket, Bushed Bore, Steel
€544.47 /unit