BROWNING 1178227 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFK H80P13

BROWNING 1178227 H80P13 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GFK Model: 1178227Cross Ref: H80P13
Limited Availability
€245.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.1/2"
Bushing Bore Range1/2" to 1 3/4"
Bushing SizeP1
Bushing TypeType 4 Split Taper
Chain Size80
Chain TypeANSI Roller Chain
Hardened TeethYes
Hub Dia.3"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore1.938"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth1
No. Of Teeth13
Other FeaturesSplit Taper Bushing
Outside Dia.4.657"
Pitch Dia.4.179"
Pitch Size1"
System Of MeasurementImperial
TypeSingle Strand
Weight2.4 lbs.

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)11.84
Ship width (cm)11.84
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeBushing TypeHub TypePrice
BROWNING 3358371 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFG H80H11 33583713.55"4.006"3/8"2.494"1.276"Single StrandType 3 Split TaperB Hub One Side€244.68
BROWNING 1178201 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFH H80P11 11782013.55"4.006"-3"2.3281"Single Strand Type 4-B Hub One Side€209.18
BROWNING 1178219 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFJ H80P12 11782193.864"4.332"1/2"3"1.938"Single StrandType 4 Split TaperB Hub One Side€210.54
BROWNING 1178235 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFL H80P14 11782354.494"4.981"-3"2.1406"Single Strand Type 4-B Hub One Side€174.44
BROWNING 1178243 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFM H80Q14 11782434.494"4.981"3/4"4 1/8"2 1/2"Single StrandType 4 Split TaperB Hub One Side€227.42
BROWNING 1178250 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFN H80P15 11782504.81"5.304"1/2"3"1.938"Single StrandType 4 Split TaperB Hub One Side€291.79
BROWNING 1178268 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GFP H80Q15 11782684.81"5.305"3/4" to 2 11/16"4 1/8"2.8281"Single Strand Type 4--€291.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1178227 H80P13 Roller Chain Sprocket, Bushed Bore, Steel
€245.92 /unit