BROWNING 1177005 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FZQ H40P20

BROWNING 1177005 H40P20 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9FZQ Model: 1177005Cross Ref: H40P20
Limited Availability
€165.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.1/2"
Bushing Bore Range1/2" to 1 3/4"
Bushing SizeP1
Bushing TypeType 4 Split Taper
Chain Pitch1/2"
Chain Size40
Chain TypeANSI Roller Chain
Hardened TeethYes
Hub Dia.3"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore1.938"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth1
No. Of Teeth20
Other FeaturesSplit Taper Bushing
Outside Dia.3.457"
Pitch Dia.3.196"
Pitch Size1/2"
System Of MeasurementImperial
TypeSingle Strand
Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)8.79
Ship width (cm)8.79
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeBushing TypeHub TypePrice
BROWNING 1176890 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FZD H40G12 11768901.932"2.166"3/8"2.015"1.026"Single StrandType 3 Split TaperB Hub One Side€57.71
BROWNING 1176908 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FZE H40G13 11769082.089"2.328"3/8"2.015"1.026"Single StrandType 3 Split TaperB Hub One Side€92.76
BROWNING 1176916 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FZF H40G14 11769162.247"2.49"3/8"2.015"1.026"Single StrandType 3 Split TaperB Hub One Side€102.51
BROWNING 3938958 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FZG H40G16 39389582.563"2.814"-2.015"1.2683"Single Strand Type 3-B Hub One Side€117.69
BROWNING 1176932 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FZH H40H16 11769322.563"2.814"-2.494"1.6083"Single Strand Type 3-B Hub One Side€100.40
BROWNING 1176940 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FZJ H40H17 11769402.721"2.974"-2.494"1.5063"Single Strand Type 3-B Hub One Side€109.03
BROWNING 1176957 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FZK H40H18 11769572.879"3.136"-2.494"1.5063"Single Strand Type 3-B Hub One Side€113.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1177005 H40P20 Roller Chain Sprocket, Bushed Bore, Steel
€165.72 /unit