BROWNING D60P18 | AJ9GNU

BROWNING 1174630 D60P18 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GNU Model: 1174630Cross Ref: D60P18
Limited Availability
€397.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bushing Bore Range1/2" to 1 3/4"
Bushing SizeP1
Bushing TypeType P1 Split Taper
Chain Pitch3/4"
Chain Size60-2
Chain TypeANSI Roller Chain
Hardened TeethNo
Hub Dia.3"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore1.938"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth2
No. Of Teeth18
Other FeaturesSplit Taper Bushing
Outside Dia.4.703"
Pitch Dia.4.319"
Pitch Size3/4"
System Of MeasurementImperial
TypeDouble Strand
Weight3.54 lbs.

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeBushing TypePrice
BROWNING 1174580 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GNN D60P13 11745803.134"3.493"-3"2 15/16"Double StrandC Hub Both SidesType P2 Split Taper€323.80
BROWNING 1174598 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GNP D60P14 11745983.371"3.736"-3"2.9812"Double Strand Type 12B Hub One Side-€391.66
BROWNING 1174606 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GNQ D60P15 11746063.607"3.978"1/2" to 1 3/4"3"2.9552"Double Strand Type 12--€407.27
BROWNING 1174614 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GNR D60P16 11746143.845"4.22"-3"2.1657"Double Strand Type 13B Hub One Side-€362.55
BROWNING 1174622 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GNT D60P17 11746224.082"4.462"-3"2.1657"Double Strand Type 13B Hub One Side-€370.52
BROWNING 1174655 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GNV D60P20 11746554.794"5.186"-3"2.1657"Double Strand Type 13B Hub One Side-€431.18
BROWNING 1174663 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GNW D60Q21 11746635.033"5.426"-4 1/8"2 1/2"Double StrandB Hub One SideType Q1 Split Taper€387.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1174630 D60P18 Roller Chain Sprocket, Bushed Bore, Steel
€397.09 /unit