BROWNING 1169499 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FYP 41H17

BROWNING 1169499 41H17 Steel Single Sprocket With Split Taper Bushing, 41 Chain

Item: AJ9FYP Model: 1169499Cross Ref: 41H17
Limited Availability
€124.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.3/8" to 1 1/2"
Chain Size41
Hub Dia.2.494"
Length Through Bore1.5063"
MaterialSteel
No. Of Teeth17
Outside Dia.2.975"
Pitch Dia.2.721"
TypeSingle Strand Type 3

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)7.57
Ship width (cm)7.57
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1169432 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FYL 41G12 11694321.932"2.166"-2.015"1 1/4"Single Strand Type 3B Hub One SideYes€82.62
BROWNING 41G14 | AJ9FYM 11694402.247"2.49"-2.015"1 1/4"Single Strand Type 3B Hub One SideYes€86.29
RFQ
BROWNING 1169473 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FYN 41H16 11694732.563"2.814"-2.494"1.5283"Single Strand Type 3B Hub One SideYes€105.67
BROWNING 1169507 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FYQ 41H18 11695072.879"3.136"-2.494"1.5063"Single Strand Type 3B Hub One SideYes€129.74
BROWNING 41H19 | AJ9FYR 11695153.038"3.292"-2.494"1.5123"Single Strand Type 3B Hub One SideYes€128.50
RFQ
BROWNING 41H20 | AJ9FYT 41H20--------€143.21
RFQ
BROWNING 41H21 | AJ9FYU 41H21--------€83.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1169499 41H17 Steel Single Sprocket With Split Taper Bushing, 41 Chain
€124.86 /unit