BROWNING 1109420 Roller Chain Sprocket, Plain Bore, Steel | CE4UJG 60A28

BROWNING 1109420 60A28 Roller Chain Sprocket, Type A, 60 Chain

Item: CE4UJG Model: 1109420Cross Ref: 60A28
Limited Availability
€96.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.3/4"
Chain Size60
Length Through Bore0.459"
MaterialSteel
No. Of Teeth28
Outside Dia.7.11"
Pitch Dia.6.699"
TypeSingle Strand Type A

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)18.06
Ship width (cm)18.06
Country of OriginUS

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.TypeLength Through BoreHub TypeKeywayPrice
BROWNING 60A13 | AJ8RUV 60A13-------€66.41
RFQ
BROWNING 1109321 Roller Chain Sprocket, Plain Bore, Steel | AJ8RVK 60A18 11093213/4"4.319"4.703"Single Strand Type A0.459"A-No HubNo€66.01
BROWNING 1109347 Roller Chain Sprocket, Plain Bore, Steel | AJ8RVQ 60A20 11093473/4"4.794"5.186"Single Strand Type A0.459"A-No HubNo€61.23
BROWNING 1109362 Roller Chain Sprocket, Plain Bore, Steel | AJ8RVX 60A22 11093623/4"5.27"5.666"Single Strand Type A0.459"A-No HubNo€68.03
BROWNING 1109388 Roller Chain Sprocket, Plain Bore, Steel | AJ8RWD 60A24 11093883/4"5.746"6.147"Single Strand Plate Type A---€43.78
BROWNING 1109396 Roller Chain Sprocket, Plain Bore, Steel | AJ8RWG 60A25 11093963/4"5.984"6.387"Single Strand Type A0.459"A-No HubNo€64.31
BROWNING 1109404 Roller Chain Sprocket, Plain Bore, Steel | AJ8RWK 60A26 11094043/4"6.222"6.627"Single Strand Type A0.459"A-No HubNo€76.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1109420 60A28 Roller Chain Sprocket, Type A, 60 Chain
€96.96 /unit