BROWNING 1109362 Roller Chain Sprocket, Plain Bore, Steel | AJ8RVX 60A22

BROWNING 1109362 60A22 Roller Chain Sprocket, Type A, 60 Chain

Item: AJ8RVX Model: 1109362Cross Ref: 60A22
Limited Availability
€75.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.3/4"
Bushing SizeNo Bushing
Chain Pitch3/4"
Chain Size60
Chain TypeANSI Roller Chain
Hardened TeethNo
Hub TypeA-No Hub
KeywayNo
Length Through Bore0.459"
MaterialSteel
Min. Plain BoreYes
Mounting MethodRough Bore
No. Of Rows Of Teeth1
No. Of Teeth22
Outside Dia.5.666"
Pitch Dia.5.27"
System Of MeasurementImperial
TypeSingle Strand Type A
Weight2.5 lbs.

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)14.4
Ship width (cm)14.4
Country of OriginUS

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.TypeLength Through BoreHub TypeKeywayPrice
BROWNING 60A13 | AJ8RUV 60A13-------€66.41
RFQ
BROWNING 1109321 Roller Chain Sprocket, Plain Bore, Steel | AJ8RVK 60A18 11093213/4"4.319"4.703"Single Strand Type A0.459"A-No HubNo€66.01
BROWNING 1109347 Roller Chain Sprocket, Plain Bore, Steel | AJ8RVQ 60A20 11093473/4"4.794"5.186"Single Strand Type A0.459"A-No HubNo€61.23
BROWNING 1109388 Roller Chain Sprocket, Plain Bore, Steel | AJ8RWD 60A24 11093883/4"5.746"6.147"Single Strand Plate Type A---€43.78
BROWNING 1109396 Roller Chain Sprocket, Plain Bore, Steel | AJ8RWG 60A25 11093963/4"5.984"6.387"Single Strand Type A0.459"A-No HubNo€64.31
BROWNING 1109404 Roller Chain Sprocket, Plain Bore, Steel | AJ8RWK 60A26 11094043/4"6.222"6.627"Single Strand Type A0.459"A-No HubNo€76.05
BROWNING 1109453 Roller Chain Sprocket, Plain Bore, Steel | AJ8RXD 60A32 11094533/4"7.652"8.065"Single Strand Type A0.459"A-No HubNo€79.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1109362 60A22 Roller Chain Sprocket, Type A, 60 Chain
€75.04 /unit