BROWNING 1108430 Roller Chain Sprocket, Plain Bore, Steel | AJ8RKJ 40A40

BROWNING 1108430 40A40 Roller Chain Sprocket, Type A, 40 Chain

Item: AJ8RKJ Model: 1108430Cross Ref: 40A40
Limited Availability
€68.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.23/32"
Chain Size40
Length Through Bore0.284"
MaterialSteel
No. Of Teeth40
Outside Dia.6.65"
Pitch Dia.6.373"
TypeSingle Strand Type A

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)16.89
Ship width (cm)16.89
Country of OriginUS

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.TypeLength Through BoreHub TypeKeywayPrice
BROWNING 1108208 Roller Chain Sprocket, Plain Bore, Steel | AJ8RGV 40A17 11082085/8"2.721"2.98"Single Strand Type A0.284"--€22.28
BROWNING 1108232 Roller Chain Sprocket, Plain Bore, Steel | AJ8RHE 40A20 11082325/8"3.196"3.457"Single Strand Plate Type A0.284"--€42.17
BROWNING 1108257 Roller Chain Sprocket, Plain Bore, Steel | AJ8RHL 40A22 11082575/8"3.513"3.778"Single Strand Type A0.284"A-No HubNo€44.27
BROWNING 1108273 Roller Chain Sprocket, Plain Bore, Steel | AJ8RHQ 40A24 11082735/8"3.831"4.098"Single Strand Type A0.284"A-No HubNo€46.33
BROWNING 1108299 Roller Chain Sprocket, Plain Bore, Steel | AJ8RHX 40A26 11082995/8"4.148"4.418"Single Strand Type A0.284"A-No HubNo€48.13
BROWNING 1108331 Roller Chain Sprocket, Plain Bore, Steel | AJ8RJG 40A30 110833119/32"4.783"5.057"Single Strand Plate Type A-A-No HubNo€44.22
BROWNING 1108356 Roller Chain Sprocket, Plain Bore, Steel | AJ8RJN 40A32 110835619/32"5.101"5.376"Single Strand Plate Type A-A-No HubNo€54.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1108430 40A40 Roller Chain Sprocket, Type A, 40 Chain
€68.82 /unit