Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 29VU36 Hole Saw Bi-metal 3-3/4 Inch | AB8WCH

WESTWARD 29VU36 Hole Saw Bi-metal 3-3/4 Inch

Item: AB8WCH Model: 29VU36
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor DesignNot Included
Impact RatedNo
MaterialBimetal
Max. Cutting Depth1 1/2"
Pitch StyleVariable Pitch
Primary Material ApplicationGeneral Purpose
Primary Saw ApplicationGeneral Purpose
Saw Dia.3 3/4"
TeethVariable Pitch
Teeth Per Inch4/6
Thread Size5/8"-18
Materials CutMetal, Plastics and Composites, Sheet Metal, Wood
Shank Size3/8" Hex, 7/16" Hex
Tooth MaterialBi-Metal

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)5.21
Ship length (cm)10.21
Ship width (cm)11.99
HS code8202990000
Country of OriginCN

Product Variants

ProductModelSaw Dia.Thread SizePrimary Material ApplicationArbor DesignTeeth Per InchMax. Cutting DepthImpact RatedPitch StylePrice
WESTWARD 29VT99 Hole Saw Bi-metal 3/4 Inch | AB8WBW 29VT993/4"1/2"-20General PurposeNot Included4/61 1/2"NoVariable Pitch€2.51
WESTWARD 29VU02 Hole Saw Bi-metal 7/8 Inch | AB8WBX 29VU027/8"1/2"-20General PurposeNot Included4/61 1/2"NoVariable Pitch€3.00
WESTWARD 29VU04 Hole Saw Bi-metal 1 Inch | AB8WBY 29VU041"1/2"-20General PurposeNot Included4/61 1/2"NoVariable Pitch€3.57
WESTWARD 29VU06 Hole Saw Bi-metal 1-1/8 Inch | AB8WBZ 29VU061 1/8"1/2"-20General PurposeNot Included4/61 1/2"NoVariable Pitch€3.49
WESTWARD 29VU08 Hole Saw Bi-metal 1-1/4 Inch | AB8WCA 29VU081 1/4"5/8"-18General PurposeNot Included4/61 1/2"NoVariable Pitch€4.11
WESTWARD 29VU24 Hole Saw Bi-metal 2-3/8 Inch | AB8WCC 29VU242 3/8"5/8"-18General PurposeNot Included4/61 1/2"NoVariable Pitch€6.79
WESTWARD 29VU30 Hole Saw Bi-metal 3 Inch | AB8WCD 29VU303"5/8"-18General PurposeNot Included4/61 1/2"NoVariable Pitch€8.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 29VU36 Hole Saw Bi-metal 3-3/4 Inch
€12.93 /unit