BROWNING 1096205 Gearbelt, XL Section, Neoprene | BG3ZKL 180XL037

BROWNING 1096205 180XL037 Gearbelt, XL Section, Neoprene

Item: BG3ZKL Model: 1096205Cross Ref: 180XL037
Limited Availability
€13.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Belt Pitch1/5"
Belt StyleSynchronous
ColorBlack
MaterialNeoprene
Number Of Teeth90
Outer MaterialRubber
Overall Length18"
Pitch Length18"
Pitch Size1/5"
Reinforcement MaterialFiberglass
System Of MeasurementImperial
Temp. Range180°F
Tensile MaterialFiberglass
Tooth ProfileStandard Timing
TypeType XL
Width3/8"

Shipping Info:

Ship weight (kg) 0.009
Ship length (cm)45.72
Ship width (cm)0.97
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch LengthMaterialPrice
BROWNING 1095983 Gearbelt, XL Section, Neoprene | AK4RMU 170XL025 109598385-Neoprene€8.84
RFQ
BROWNING 1096015 Gearbelt, XL Section, Neoprene | AK4RMY 200XL025 1096015100-Neoprene€9.46
BROWNING 1096098 Gearbelt, XL Section, Neoprene | AK4RNL 70XL037 1096098357"Neoprene€9.12
BROWNING 1096122 Gearbelt, XL Section, Neoprene | AK4RNT 100XL037 10961225010"Neoprene€9.95
BROWNING 1096130 Gearbelt, XL Section, Neoprene | AK4RNV 110XL037 109613055-Neoprene€10.31
RFQ
BROWNING 1096171 Gearbelt, XL Section, Neoprene | AK4RPE 150XL037 10961717515"Neoprene€11.09
RFQ
BROWNING 1096270 Gearbelt, XL Section, Neoprene | AK4RQE 250XL037 1096270125-Neoprene€14.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1096205 180XL037 Gearbelt, XL Section, Neoprene
€13.20 /unit