BROWNING 1096270 Gearbelt, XL Section, Neoprene | AK4RQE 250XL037

BROWNING 1096270 250XL037 Gearbelt, XL Section, Neoprene

Item: AK4RQE Model: 1096270Cross Ref: 250XL037
Limited Availability
€14.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
ColorBlack
MaterialNeoprene
Number Of Teeth125
Overall Length25"
Pitch Size1/5"
Reinforcement MaterialFiberglass
Temp. Range180°F
TypeType XL
Width3/8"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch LengthMaterialPrice
BROWNING 1095983 Gearbelt, XL Section, Neoprene | AK4RMU 170XL025 109598385-Neoprene€8.84
RFQ
BROWNING 1096015 Gearbelt, XL Section, Neoprene | AK4RMY 200XL025 1096015100-Neoprene€9.46
BROWNING 1096098 Gearbelt, XL Section, Neoprene | AK4RNL 70XL037 1096098357"Neoprene€9.12
BROWNING 1096122 Gearbelt, XL Section, Neoprene | AK4RNT 100XL037 10961225010"Neoprene€9.95
BROWNING 1096130 Gearbelt, XL Section, Neoprene | AK4RNV 110XL037 109613055-Neoprene€10.31
RFQ
BROWNING 1096171 Gearbelt, XL Section, Neoprene | AK4RPE 150XL037 10961717515"Neoprene€11.09
RFQ
BROWNING 1095967 Gearbelt, XL Section, Neoprene | BG3UFB 150XL025 10959677515"Neoprene€8.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1096270 250XL037 Gearbelt, XL Section, Neoprene
€14.32 /unit