BROWNING 1087840 V-Belt, Wrapped, 95% Efficient, Neoprene | AK6FTY BB107

BROWNING 1087840 BB107 V-Belt, Wrapped, 95% Efficient, Neoprene

Item: AK6FTY Model: 1087840Cross Ref: BB107
Limited Availability
€151.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Width5/8"
Cross SectionBB
MaterialNeoprene
Number Of Bands1
Number Of Ribs1
Operating Temp.140°F
Outer MaterialRubber
Outside Length111.7"
System Of MeasurementImperial
Tensile MaterialPolyester
Thickness17/32"
Top Width21/32"
TypeDouble Hexagonal Non-Cogged

Shipping Info:

Ship weight (kg) 0.621
Ship height (cm)1.35
Country of OriginUS

Product Variants

ProductModelOutside LengthOperating Temp.Number Of RibsThicknessTop WidthPrice
BROWNING 1087717 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QRY BB55 108771759.7"140°F117/32"21/32"€84.32
RFQ
BROWNING 1087725 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTA BB60 108772564.7"140°F117/32"21/32"€87.23
RFQ
BROWNING 1087733 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTC BB68 108773372.7"140°F117/32"21/32"€93.30
RFQ
BROWNING 1087758 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTG BB75 108775879.7"230°F117/32"21/32"€104.65
RFQ
BROWNING 1087766 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTJ BB81 108776685.7"140°F117/32"21/32"€104.66
BROWNING 1087774 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTL BB85 108777489.7"140°F117/32"21/32"€110.02
RFQ
BROWNING 1087782 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTN BB90 108778294.7"140°F117/32"21/32"€110.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1087840 BB107 V-Belt, Wrapped, 95% Efficient, Neoprene
€151.38 /unit