BROWNING 1087774 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTL BB85

BROWNING 1087774 BB85 V-Belt, Wrapped, 95% Efficient, Neoprene

Item: AK4QTL Model: 1087774Cross Ref: BB85
Limited Availability
€110.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Width5/8"
Cross SectionBB
MaterialNeoprene
Number Of Bands1
Number Of Ribs1
Operating Temp.140°F
Outside Length89.7"
System Of MeasurementImperial
Thickness17/32"
Top Width21/32"
TypeDouble Hexagonal Non-Cogged
Weight1.08 lbs.

Shipping Info:

Country of OriginUS

Product Variants

ProductModelOutside LengthOperating Temp.Number Of RibsThicknessTop WidthPrice
BROWNING 1087717 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QRY BB55 108771759.7"140°F117/32"21/32"€84.32
RFQ
BROWNING 1087725 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTA BB60 108772564.7"140°F117/32"21/32"€87.23
RFQ
BROWNING 1087733 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTC BB68 108773372.7"140°F117/32"21/32"€93.30
RFQ
BROWNING 1087758 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTG BB75 108775879.7"230°F117/32"21/32"€104.65
RFQ
BROWNING 1087766 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTJ BB81 108776685.7"140°F117/32"21/32"€104.66
BROWNING 1087782 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTN BB90 108778294.7"140°F117/32"21/32"€110.09
BROWNING 1087790 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4QTR BB93 108779097.7"230°F117/32"21/32"€120.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1087774 BB85 V-Belt, Wrapped, 95% Efficient, Neoprene
€110.02 /unit