BROWNING 1083641 V-Belt, Wrapped, 95% Efficient, Neoprene | AX7JNX B133

BROWNING 1083641 B133 Wrapped Belt, 95% Efficient, Neoprene

Item: AX7JNX Model: 1083641Cross Ref: B133
Limited Availability
€61.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Width5/8"
Cross SectionB
MaterialNeoprene
Number Of Bands1
Number Of Ribs1
Operating Temp.140°F
Outer MaterialRubber
Outside Length136"
Reinforced MaterialSynthetic Fiber
System Of MeasurementImperial
Tensile MaterialPolyester
Thickness7/16"
Top Width21/32"
TypeNon-Cogged
Weight1.25 lbs.

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)1.12
Country of OriginUS

Product Variants

ProductModelOutside LengthThicknessTop WidthNumber Of RibsOperating Temp.Price
BROWNING 1082882 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MWG B28 108288231"7/16"21/32"1140°F€16.21
BROWNING 1082916 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MWN B35 108291638"7/16"21/32"1230°F€16.76
BROWNING 1082932 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MWR B38 108293241"7/16"21/32"1230°F€18.44
BROWNING 1082940 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MWW B40 108294043"11/25"0.69"1140°F€19.27
BROWNING 3433067 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4NMM B111 3433067114"7/16"21/32"1140°F€49.79
BROWNING 1082924 V-Belt, Wrapped, 95% Efficient, Neoprene | AK6DWM B36 108292439"7/16"21/32"1230°F€17.27
BROWNING 1083013 V-Belt, Wrapped, 95% Efficient, Neoprene | AK6DWR B47 108301350"7/16"21/32"1230°F€22.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1083641 B133 Wrapped Belt, 95% Efficient, Neoprene
€61.87 /unit