Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1079383 | AJ9XHY

BROWNING 1079383 Q2 2 1/4 Split Taper Bushing, 2.25 Inch Bore Size, 4.125 Inch Outer Dia., Q2 Split Taper Bushing, Sintered Steel/ Ductile Iron

Item: AJ9XHY Model: 1079383Cross Ref: Q2 2 1/4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Barrel Dia.2.7032", 2.875"
Bolt Circle Dia.3 3/8"
Bore Size2 1/4"
Bushing SeriesQ2 Series
Bushing StyleSplit Taper
Flange Dia.4 1/8"
Flange Thickness17/32"
For Use WithBrowning Multiple Groove Sheave
KeywayYes
Keyway Size1/2" x 1/4"
Length Thru Bore3 1/2"
MaterialSintered Steel
No. Of Bolt Holes3
Outside Dia.2 7/8"
Overall Length3 1/2"
Screw Size3/8" x 1 1/4"
System Of MeasurementImperial
Weight3.3 lbs.

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)7.32
Ship length (cm)8.89
Ship width (cm)7.32

Product Variants

ProductModelFlange ThicknessBore SizeKeyway SizeBolt Circle Dia.Overall LengthOutside Dia.TypePrice
BROWNING 1079177 | AJ9XHC 10791770.531"1"-3 3/8"3 1/2"-Type Q2€85.98
RFQ
BROWNING 1079185 | AJ9XHD 10791850.531"1 1/16"-3 3/8"3 1/2"-Type Q2€85.98
RFQ
BROWNING 1079193 | AJ9XHE 107919317/32"1 1/8"1/4" x 1/8"3 3/8"3 1/2"--€82.02
BROWNING 1079201 | AJ9XHF 107920117/32"1 3/16"1/4" x 1/8"3 3/8"3 1/2"2 7/8"-€82.02
BROWNING Q2 1 1/4 | AJ9XHG 107921917/32"1 1/4"1/4" x 1/8"3 3/8"3 1/2"--€83.61
RFQ
BROWNING 1079243 | AJ9XHJ 107924317/32"1 3/8"5/16" x 5/32"3 3/8"3 1/2"2 7/8"-€82.02
BROWNING 1079250 | AJ9XHK 10792500.531"1 7/16"-3 3/8"3 1/2"2 7/8"Type Q2€80.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1079383 Q2 2 1/4 Split Taper Bushing, 2.25 Inch Bore Size, 4.125 Inch Outer Dia., Q2 Split Taper Bushing, Sintered Steel/ Ductile Iron
€89.17 /unit