Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMALLEY WHM-50-S02 Spiral Retaining Ring Internal 1/2 Inch - Pack Of 10 | AE3NAH 5EE34

SMALLEY WHM-50-S02 Spiral Retaining Ring, Int., 0.53 In Fits Groove Dia., 0.538 In Free O.D., Plain, 10 Pk

Item: AE3NAH Model: WHM-50-S02Cross Ref: 5EE34
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Retaining Ring
FinishPlain
Fits Groove Depth0.015"
Fits Groove Dia.0.53"
Fits Groove Width0.039"
Free Inside Dia.0.5"
Free Outside Dia.0.538"
GradeGrade 18-8
Groove Dia. Tolerance-0.002" to +0.002"
Groove Width Tolerance+0.003"
Load CapacityNot Rated
MaterialStainless Steel
Retaining Ring StyleSpiral
System Of MeasurementImperial
Tensile Strength200000 psi
Thickness0.035"
Thickness Tolerance-0.002" to +0.002"
TypeInternal

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.09
Ship length (cm)1.37
Ship width (cm)1.37
HS code7318240000
Country of OriginUS

Product Variants

ProductModelFree Outside Dia.Fits Groove Dia.Fits Groove WidthGroove Dia. ToleranceFits Groove DepthThicknessTensile StrengthThickness TolerancePkg. Qty.Price
APPROVED VENDOR DHO-40SA Retaining Ring Internal Bore Diameter 40mm | AE3FQQ 5DA22 DHO-40SA43.5 mm42.5 mm1.85 mm+0.25 mm1.25 mm1.75 mm150000 psi-0.06 mm1€3.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMALLEY WHM-50-S02 Spiral Retaining Ring, Int., 0.53 In Fits Groove Dia., 0.538 In Free O.D., Plain, 10 Pk
€14.44 /pack