Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1078880 | AJ9XFR

BROWNING 1078880 Q1 1 1/8 Split Taper Bushing, 1.125 Inch Bore Size, 4.125 Inch Outer Dia., Q1 Split Taper Bushing, Sintered Steel/ Ductile Iron

Item: AJ9XFR Model: 1078880Cross Ref: Q1 1 1/8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€81.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Barrel Dia.2.7657", 2.875"
Bolt Circle Dia.3 3/8"
Bore Size1 1/8"
Bushing SeriesQ1 Series
Bushing StyleSplit Taper
Flange Dia.4 1/8"
Flange Thickness17/32"
For Use WithBrowning Multiple Groove Sheave
KeywayYes
Keyway Size1/4" x 1/8"
Length Thru Bore2 1/2"
MaterialSintered Steel
No. Of Bolt Holes3
Outside Dia.2 7/8"
Overall Length2 1/2"
Screw Size3/8" x 1 1/4"
System Of MeasurementImperial
Weight4.25 lbs.

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)7.32
Ship length (cm)6.35
Ship width (cm)7.32

Product Variants

ProductModelOverall LengthFlange ThicknessBore SizeKeyway SizeBolt Circle Dia.Outside Dia.TypePrice
BROWNING 1079664 | AJ9XEQ 107966463.5 mm17/32"20 mm-3 3/8"2 7/8"-€80.77
BROWNING 1079672 | AJ9XER 107967263.5 mm17/32"22 mm-3 3/8"--€80.77
RFQ
BROWNING 1079680 | AJ9XET 10796802 1/2"0.531"24 mm-3 3/8"2 7/8"Type Q1€78.53
RFQ
BROWNING 1079698 | AJ9XEU 107969863.5 mm17/32"25 mm-3 3/8"2 7/8"-€80.77
RFQ
BROWNING 1079706 | AJ9XEV 10797062 1/2"0.531"28 mm-3 3/8"2 7/8"Type Q1€78.53
BROWNING 1079714 | AJ9XEW 10797142 1/2"0.531"30 mm-3 3/8"2 7/8"Type Q1€77.04
BROWNING 1079722 | AJ9XEX 10797222 1/2"0.531"32 mm-3 3/8"2 7/8"Type Q1€80.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1078880 Q1 1 1/8 Split Taper Bushing, 1.125 Inch Bore Size, 4.125 Inch Outer Dia., Q1 Split Taper Bushing, Sintered Steel/ Ductile Iron
€81.53 /unit