Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING SK 11/16 | BA2PUK

BROWNING 1077767 SK 11/16 Q-D Bushing, Bore Type

Item: BA2PUK Model: 1077767Cross Ref: SK 11/16
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Barrel Dia.2 13/16"
Bolt Circle Dia.3 5/16"
Bore Size11/16"
Flange Dia.3 7/8"
Flange Thickness9/16"
For Use WithBrowning Sheaves, Sprockets And Pulleys
Keyway Size3/16" x 3/32"
MaterialDuctile Iron
No. Of Bolt Holes3
Overall Length1 3/4"
Screw Size5/16"-18
Screw Thread Length2"

Shipping Info:

Ship weight (kg) 1.683
Ship height (cm)6.6
Ship length (cm)11.18
Ship width (cm)11.43

Product Variants

ProductModelOverall LengthBore SizeKeyway SizeBolt Circle Dia.Flange ThicknessOutside Dia.Rated TorqueTypePrice
BROWNING 1077775 | AJ9QJB 10777751 3/4"3/4"3/16" x 3/32"3 5/16"9/16"2.812"7000 lbs.-in.-€66.58
BROWNING SK 13/16 | AJ9QJF 10777831 3/4"13/16"3/16" x 3/32"3 5/16"9/16"2.812"7000 lbs.-in.Type SK€66.58
BROWNING 1077791 | AJ9QJL 10777911 3/4"7/8"3/16" x 3/32"3 5/16"9/16"2.812"7000 lbs.-in.-€66.58
RFQ
BROWNING 1077817 | AJ9QJU 10778171 3/4"1"1/4" x 1/8"3 5/16"9/16"-7000 lbs.-in.-€63.53
BROWNING 1077833 | AJ9QKD 10778331 3/4"1 1/8"1/4" x 1/8"3 5/16"9/16"-7000 lbs.-in.-€63.53
BROWNING 1077841 | AJ9QKH 10778411 3/4"1 3/16"1/4" x 1/8"3 5/16"9/16"2.812"--€66.58
RFQ
BROWNING 1077858 | AJ9QKM 10778581 3/4"1 1/4"1/4" x 1/8"3 5/16"9/16"2.812"7000 lbs.-in.-€63.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1077767 SK 11/16 Q-D Bushing, Bore Type
€73.43 /unit