BROWNING M 2 3/4 | BA3FVK

BROWNING 1074897 M 2 3/4 Q-D Bushing, Bore Type

Item: BA3FVK Model: 1074897Cross Ref: M 2 3/4
In Stock

Get it by Tuesday, Jun 10

€855.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.7 7/8"
Bore Size2 3/4"
Bushing SeriesM Series
Bushing StyleQD
Flange Dia.9"
Flange Thickness1 1/4"
For Use WithGearbelt Sheaves, Sprockets And Pulleys
KeywayYes
Keyway Size5/8" x 5/16"
Length Thru Bore6 3/4"
MaterialCast Iron
No. Of Bolt Holes4
Outside Dia.6 1/2"
Overall Length6 19/25"
Rated Torque85000 lbs.-in.
Screw Size3/4"-10
Screw Thread Length6 3/4"
System Of MeasurementImperial
TypeType M
Weight55 lbs.

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)13.03
Ship length (cm)25.73
Ship width (cm)25.73

Product Variants

ProductModelBore SizeKeyway SizeBolt Circle Dia.Overall LengthFlange ThicknessTypeRated TorqueOutside Dia.Price
BROWNING M 4 3/8 | AZ9CDJ 10751594 3/8"1" x 1/2"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.-€855.78
BROWNING M 4 9/16 | AZ9JKP 10751834 9/16"1" x 1/2"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.6 1/2"€768.90
BROWNING M 2 | AZ9KGE 10747722"1/2" x 1/4"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.6 1/2"€768.90
BROWNING M 2 1/4 | AZ9QAG 10748142 1/4"1/2" x 1/4"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.6 1/2"€807.35
BROWNING M 4 5/8 | AZ9TYF 10751914 5/8"1 1/2" x 5/8"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.-€768.90
BROWNING M 4 15/16 | AZ9VET 10752414 15/16"1 1/2" x 5/8"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.-€855.78
BROWNING M 3 3/16 | AZ9VTX 10749623 3/16"3/4" x 3/8"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.6 1/2"€768.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1074897 M 2 3/4 Q-D Bushing, Bore Type
€855.78 /unit