Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING JA 1 3/16 | AJ9PTW

BROWNING 1074756 JA 1 3/16 Q-D Bushing, Bore Type

Item: AJ9PTW Model: 1074756Cross Ref: JA 1 3/16
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.1 21/32"
Bore Size1 3/16"
Bushing SeriesJA Series
Bushing StyleQD
Flange Dia.2"
Flange Thickness5/16"
For Use WithBrowning Sheaves, Sprockets And Pulleys
KeywayYes
Keyway Size1/4" x 1/8"
Length Thru Bore1.063"
MaterialDuctile Iron
No. Of Bolt Holes3
Outside Dia.1 3/8"
Overall Length0.89"
Screw Size#10-24
Screw Thread Length1"
System Of MeasurementImperial
Weight0.32 lbs.

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)3.51
Ship length (cm)2.26
Ship width (cm)3.51

Product Variants

ProductModelBolt Circle Dia.Overall LengthFlange ThicknessBore SizeKeyway SizeRated TorqueOutside Dia.TypePrice
BROWNING JA 1/2 | AJ9PRA 10746401 21/32"0.89"5/16"1/2"1/8" x 1/16"-1 3/8"-€31.14
RFQ
BROWNING JA 13/16 | AJ9PRV 10746991 21/32"0.89"5/16"13/16"3/16" x 3/32"1000 lbs.-in.1 3/8"-€31.14
BROWNING JA 7/8 | AJ9PRY 10747071 21/32"0.89"5/16"7/8"3/16" x 3/32"1000 lbs.-in.--€24.42
BROWNING JA 15/16 | AJ9PTC 10747151 21/32"0.89"5/16"15/16"1/4" x 1/8"-1 3/8"-€31.14
BROWNING JA 1 1/8 | AJ9PTR 10747491 21/32"0.89"5/16"1 1/8"1/4" x 1/8"1000 lbs.-in.1 3/8"-€29.70
RFQ
BROWNING JA 1 1/4 | AJ9PUA 10747641 21/32"0.89"5/16"1 1/4"1/4" x 1/8"1000 lbs.-in.1 3/8"-€31.14
BROWNING J 2 3/16 | AJ9RPH 10742696 1/4"4.51"1"2 3/16"1/2" x 1/4"45000 lbs.-in.5.148"Type J€403.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1074756 JA 1 3/16 Q-D Bushing, Bore Type
€34.34 /unit