BROWNING J 3 5/8 | AZ9WUH

BROWNING 1074491 J 3 5/8 Q-D Bushing, Bore Type

Item: AZ9WUH Model: 1074491Cross Ref: J 3 5/8
In Stock

Get it by Wednesday, Jun 11

€403.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.6 1/4"
Bore Size3 5/8"
Flange Dia.7 1/4"
Flange Thickness1"
For Use WithGearbelt Sheaves, Sprockets And Pulleys
Keyway Size7/8" x 7/16"
MaterialCast Iron
No. Of Bolt Holes3
Overall Length4.51"
Rated Torque45000 lbs.-in.
Screw Size5/8"-11
Screw Thread Length4 1/2"
TypeType J

Shipping Info:

Ship weight (kg) 8.244
Ship height (cm)12.07
Ship length (cm)20.02
Ship width (cm)20.02

Product Variants

ProductModelBolt Circle Dia.Overall LengthFlange ThicknessBore SizeKeyway SizeRated TorqueOutside Dia.TypePrice
BROWNING JA 1/2 | AJ9PRA 10746401 21/32"0.89"5/16"1/2"1/8" x 1/16"-1 3/8"-€31.14
RFQ
BROWNING JA 13/16 | AJ9PRV 10746991 21/32"0.89"5/16"13/16"3/16" x 3/32"1000 lbs.-in.1 3/8"-€31.14
BROWNING JA 7/8 | AJ9PRY 10747071 21/32"0.89"5/16"7/8"3/16" x 3/32"1000 lbs.-in.--€24.42
BROWNING JA 15/16 | AJ9PTC 10747151 21/32"0.89"5/16"15/16"1/4" x 1/8"-1 3/8"-€31.14
BROWNING JA 1 1/8 | AJ9PTR 10747491 21/32"0.89"5/16"1 1/8"1/4" x 1/8"1000 lbs.-in.1 3/8"-€29.70
RFQ
BROWNING JA 1 3/16 | AJ9PTW 10747561 21/32"0.89"5/16"1 3/16"1/4" x 1/8"-1 3/8"-€31.14
BROWNING JA 1 1/4 | AJ9PUA 10747641 21/32"0.89"5/16"1 1/4"1/4" x 1/8"1000 lbs.-in.1 3/8"-€31.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1074491 J 3 5/8 Q-D Bushing, Bore Type
€403.66 /unit