Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1071158 | AJ9XMD

BROWNING 1071158 R2 70 MM Split Taper Bushing, 70 mm Bore Size, 5.375 Inch Outer Dia., R2 Split Taper Bushing, Sintered Steel/ Ductile Iron

Item: AJ9XMD Model: 1071158Cross Ref: R2 70 MM
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€247.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Bolt Circle Dia.4 5/8"
Bore Size70 mm
Bushing SeriesR2 Series
Bushing StyleSplit Taper
Flange Dia.5 3/8"
Flange Thickness5/8"
For Use WithGearbelt Multiple Groove Sheaves
KeywayYes
Length Thru Bore4 22/25"
MaterialSintered Steel
No. Of Bolt Holes3
Outside Dia.4"
Overall Length4 7/8"
Screw Size1 3/4"
System Of MeasurementMetric
TypeType R2
Weight9.12 lbs.

Shipping Info:

Ship weight (kg) 4.104
Ship height (cm)10.16
Ship length (cm)12.4
Ship width (cm)10.16

Product Variants

ProductModelBore SizeKeyway SizeBolt Circle Dia.Overall LengthFlange ThicknessOutside Dia.TypePrice
BROWNING 1071083 | AJ9XLY 107108342 mm-4 5/8"4 7/8"5/8"4"Type R2€224.14
RFQ
BROWNING R2 48 MM | AJ9XLZ 107110948 mm-4 5/8"4 7/8"5/8"-Type R2€213.84
BROWNING R2 50 MM | AJ9XMA 107111750 mm-4 5/8"4 7/8"5/8"-Type R2€224.14
BROWNING 1071133 | AJ9XMB 107113360 mm-4 5/8"4 7/8"5/8"4"Type R2€213.84
BROWNING 1071141 | AJ9XMC 107114165 mm-4 5/8"4 7/8"5/8"4"Type R2€217.95
BROWNING 1071166 | AJ9XME 107116675 mm-4 5/8"4 7/8"5/8"4"Type R2€217.95
BROWNING R2 80 MM | AJ9XMF 107117480 mm-4 5/8"4 7/8"5/8"4"Type R2€213.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1071158 R2 70 MM Split Taper Bushing, 70 mm Bore Size, 5.375 Inch Outer Dia., R2 Split Taper Bushing, Sintered Steel/ Ductile Iron
€247.21 /unit