Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1070788 | AJ9XNM

BROWNING 1070788 R2 3 3/8 Split Taper Bushing, 3.375 Inch Bore Size, 5.375 Inch Outer Dia., R2 Split Taper Bushing, Sintered Steel/ Ductile Iron

Item: AJ9XNM Model: 1070788Cross Ref: R2 3 3/8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€226.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Barrel Dia.3 3/4", 4"
Bolt Circle Dia.4 5/8"
Bore Size3 3/8"
Bushing SeriesR2 Series
Bushing StyleSplit Taper
Flange Dia.5 3/8"
Flange Thickness5/8"
For Use WithBrowning Multiple Groove Sheave
KeywayYes
Keyway Size7/8" x 7/16"
Length Thru Bore4 22/25"
MaterialSteel
No. Of Bolt Holes3
Outside Dia.4"
Overall Length4 7/8"
Screw Size1 3/4"
System Of MeasurementImperial
Weight6.45 lbs.

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)12.95
Ship length (cm)15.24
Ship width (cm)15.24

Product Variants

ProductModelBore SizeKeyway SizeBolt Circle Dia.Overall LengthFlange ThicknessOutside Dia.TypePrice
BROWNING 1071083 | AJ9XLY 107108342 mm-4 5/8"4 7/8"5/8"4"Type R2€224.14
RFQ
BROWNING R2 48 MM | AJ9XLZ 107110948 mm-4 5/8"4 7/8"5/8"-Type R2€213.84
BROWNING R2 50 MM | AJ9XMA 107111750 mm-4 5/8"4 7/8"5/8"-Type R2€224.14
BROWNING 1071133 | AJ9XMB 107113360 mm-4 5/8"4 7/8"5/8"4"Type R2€213.84
BROWNING 1071141 | AJ9XMC 107114165 mm-4 5/8"4 7/8"5/8"4"Type R2€217.95
BROWNING 1071158 | AJ9XMD 107115870 mm-4 5/8"4 7/8"5/8"4"Type R2€224.14
BROWNING 1071166 | AJ9XME 107116675 mm-4 5/8"4 7/8"5/8"4"Type R2€217.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1070788 R2 3 3/8 Split Taper Bushing, 3.375 Inch Bore Size, 5.375 Inch Outer Dia., R2 Split Taper Bushing, Sintered Steel/ Ductile Iron
€226.23 /unit