BROWNING 1066158 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | BA2GHD 55V975E

BROWNING 1066158 55V975E V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron

Item: BA2GHD Model: 1066158Cross Ref: 55V975E
Limited Availability
€547.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series5V Series
Bore Dia.22/25" to 3 1/2"
Bore TypeQD
Bushing Bore Range7/8" to 3 1/2"
Bushing TypeE
Face Width3 3/4"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves5
Outside Dia.9 3/4"
Pitch Dia.9.65"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType A Solid
Weight15.114 Kg

Shipping Info:

Ship weight (kg) 14.994
Ship height (cm)24.77
Ship width (cm)24.77
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeBore TypeMaterialFace WidthOverall LengthPrice
BROWNING 1066240 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ8YVP 55V2120F 106624021 1/5"1" to 4"Type D ArmQDCast Iron3 3/4"-€1,099.92
BROWNING 1066208 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9BCU 55V1320E 106620813 1/5"22/25" to 3 1/2"Type A ArmQDCast Iron3 3/4"-€732.14
BROWNING 1066190 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9BWZ 55V1250E 106619012 1/2"22/25" to 3 1/2"Type A ArmQDCast Iron3 3/4"-€688.22
BROWNING 3050135 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9DGM 55V670SF 30501356.7"1/2" to 2 15/16"Type A SolidQDCast Iron3 3/4"-€356.32
BROWNING 1066166 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9HDC 55V1030E 106616610.3"22/25" to 3 1/2"Type A WebQDCast Iron3 3/4"-€526.77
BROWNING 3063443 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9JLU 55V1130E 306344311.3"7/8" to 3 1/2"Type A ArmQDCast Iron3 3/4"-€579.47
BROWNING 1066091 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9LWK 55V710SF 10660917.1"1/2" to 2 15/16"Type A SolidQDCast Iron3 3/4"-€380.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1066158 55V975E V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron
€547.07 /unit