Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1064971 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | BA2WMD 43V560SDS

BROWNING 1064971 43V560SDS V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron

Item: BA2WMD Model: 1064971Cross Ref: 43V560SDS
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€182.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series3V Series
Bore Dia.1/2" to 2"
Bore TypeQD
Bushing TypeSDS
Face Width1 29/32"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves4
Outside Dia.5 3/5"
Pitch Dia.5.55"
Suitable For Use WithGripbelt 3V Cross Section V-Belt
System Of MeasurementImperial
TypeType A Solid
Weight2.679 Kg

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)6.35
Ship length (cm)15.39
Ship width (cm)15.39
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeOverall LengthBore TypeMaterialFace WidthPrice
BROWNING 1065002 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6ADB 43V690SK 10650026.9"1/2" to 2 5/8"Type D Solid-QDCast Iron1 29/32"€193.51
BROWNING 1065028 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9ADC 43V1060SK 106502810 3/5"1/2" to 2 5/8"-2 3/16"QDCast Iron1 29/32"€312.39
BROWNING 1065051 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9BDF 43V2500SF 106505125"1/2" to 2 15/16"Type D Arm-QDCast Iron1 29/32"€903.39
BROWNING 1064989 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9BGT 43V600SK 10649896"1/2" to 2 5/8"Type D Solid-QDCast Iron1 29/32"€165.20
BROWNING 1064955 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9GML 43V500SDS 10649555"1/2" to 2"-1 29/32"QDCast Iron1 29/32"€146.41
BROWNING 1065044 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9GYL 43V1900SF 106504419"1/2" to 2 15/16"Type D Arm-QDCast Iron1 29/32"€632.41
BROWNING 1064930 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9JAQ 43V450SDS 10649304 1/2"1/2" to 2"-1 29/32"QDCast Iron1 29/32"€122.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1064971 43V560SDS V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron
€182.67 /unit