BROWNING 1061902 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | BA2XBC 3R5V97

BROWNING 1061902 3R5V97 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: BA2XBC Model: 1061902Cross Ref: 3R5V97
In Stock

Get it by Friday, Jun 13

€357.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series5V Series
Bore Dia.1 1/8" to 3 3/4"
Bore TypeSplit Taper
Bushing TypeR1
Face Width2 3/8"
Hub Projection3/4"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.9 3/4"
Overall Length3 23/64"
Pitch Dia.9.65"
Suitable For Use WithGripbelt 5V Cross Section Belt
System Of MeasurementImperial
TypeType 13 Web
Weight11.508 Kg

Shipping Info:

Ship weight (kg) 11.295
Ship height (cm)24.77
Ship length (cm)8.53
Ship width (cm)24.77
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1061761 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6MKM 3R5V90 10617619"1.13" to 3.75"3 11/32"Type 13 WebSplit TaperCast Iron2 3/8"€326.24
BROWNING 1061506 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9ANA 3Q5V71 10615067.1"3/4" to 2 11/16"2 31/32"Type 13 WebSplit TaperCast Iron2 3/8"€422.24
BROWNING 1061381 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9ERN 3Q5V59 10613815.9"3/4" to 2 11/16"3 1/64"Solid Type 13Split TaperCast Iron2 3/8"€310.94
BROWNING 1061621 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9GMK 3R5V80 10616218"1.13" to 3.75"3 11/32"Type 13 WebSplit TaperCast Iron2 3/8"€305.40
BROWNING 1062116 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9JXU 3R5V118 106211611 4/5"1.13" to 3.75"3 11/32"Type 13 WebSplit TaperCast Iron2 3/8"€441.42
BROWNING 1062652 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9RXX 3R5V280 106265228"1 1/8" to 3 3/4"3 23/64"Arm Type 13Split TaperCast Iron2 3/8"€1,456.28
BROWNING 1061977 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9TWR 3R5V103 106197710.3"1.13" to 3.75"3 11/32"Type 13 WebSplit TaperCast Iron2 3/8"€383.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1061902 3R5V97 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€357.71 /unit