BROWNING 8U5V375 | BA4ELD

BROWNING 1062751 8U5V375 Bushed Bore Multiple Variable Pitch Sheave, 8 Groove, Cast Iron

Item: BA4ELD Model: 1062751Cross Ref: 8U5V375
In Stock

Get it by Tuesday, Jun 17

€3,411.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.2.38" to 5.5"
Bore TypeSplit Taper
Bushing TypeU1
Face Width5 13/16"
MaterialCast Iron
No. Of Grooves8
Outside Dia.37 1/2"
Overall Length5 3/4"
Pitch Dia.37 2/5"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
TypeType 13 Arm

Shipping Info:

Ship weight (kg) 118.8
Ship height (cm)19.53
Ship length (cm)95.25
Ship width (cm)95.25

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1061803 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ8YMU 8R5V90 10618039"1.38" to 3.625"4 7/16"Type 15 WebSplit TaperCast Iron5 13/16"€844.88
BROWNING 1061662 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9DGF 8R5V80 10616628"1.38" to 3.625"4 7/16"Type 15 WebSplit TaperCast Iron5 13/16"€730.55
BROWNING 1061878 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9RNK 8S5V92 10618789 1/4"1.69" to 4.25"6"Type 15 WebSplit TaperCast Iron5 13/16"€800.22
BROWNING 1062017 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9XLU 8S5V103 106201710.3"1.69" to 4.25"6"Type 15 WebSplit TaperCast Iron5 13/16"€1,042.32
BROWNING 1062587 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2BPX 8U5V212 106258721 1/5"2.38" to 5.5"5 5/16"Type 13 ArmSplit TaperCast Iron5 13/16"€2,426.17
BROWNING 1062629 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2CCZ 8U5V250 106262925"2.38" to 5.5"7 11/16"Type 13 ArmSplit TaperCast Iron5 13/16"€2,590.45
BROWNING 1061944 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA2EHE 8S5V97 10619449 3/4"1.69" to 4.25"6"Type 15 WebSplit TaperCast Iron5 13/16"€981.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1062751 8U5V375 Bushed Bore Multiple Variable Pitch Sheave, 8 Groove, Cast Iron
€3,411.86 /unit