Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1059955 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6MCZ 2H3V41

BROWNING 1059955 2H3V41 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron

Item: AK6MCZ Model: 1059955Cross Ref: 2H3V41
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€164.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series3V Series
Bore Dia.0.38" to 1.5"
Bore TypeSplit Taper
Bushing Bore Range3/8" to 1 1/2"
Bushing TypeH
Face Width1 3/32"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.4 3/25"
Overall Length1 1/2"
Pitch Dia.4.07"
Suitable For Use WithGripbelt 3V Cross Section V-Belt
System Of MeasurementImperial
TypeType H-4
Weight1.158 Kg

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)10.46
Ship length (cm)3.81
Ship width (cm)10.46
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1059369 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6MCW 2H3V33 10593693.35"3/8" to 1 1/2"1 21/32"Type H2Split TaperCast Iron1 3/32"€134.51
BROWNING 1060292 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9BMJ 2P3V53 10602925.3"1/2" to 1 3/4"2 3/16"Type 2Split TaperCast Iron1 3/32"€177.58
BROWNING 1060011 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9EKM 2H3V45 10600114 1/2"0.38" to 1.5"1 1/2"Type H-4Split TaperCast Iron1 3/32"€169.14
BROWNING 1060573 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9GTH 2Q3V65 10605736 1/2"3/4" to 2 11/16"2 25/32"Type 16 ArmSplit TaperCast Iron1 3/32"€178.12
BROWNING 1060813 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9JXQ 2Q3V106 106081310 3/5"3/4" to 2 11/16"2 25/32"Type 16 ArmSplit TaperCast Iron1 3/32"€352.19
BROWNING 1060037 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9NCB 2P3V45 10600374 1/2"1/2" to 1 3/4"2 3/16"Type 2Split TaperCast Iron1 3/32"€158.14
BROWNING 1060474 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9PFF 2H3V60 10604746"0.38" to 1.5"1 1/2"Type H-4Split TaperCast Iron1 3/32"€208.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1059955 2H3V41 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron
€164.57 /unit