Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1059625 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA3EJE 1F3V30X7/8

BROWNING 1059625 1F3V30X7/8 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron

Item: BA3EJE Model: 1059625Cross Ref: 1F3V30X7/8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series3V Series
Bore Dia.7/8"
Bore TypeFinished, Split Taper
Bushing TypeNo Bushing
Face Width11/16"
Hub Dia.1 9/16"
Hub Projection27/64"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves1
Outside Dia.3"
Overall Length1 7/64"
Pitch Dia.2.95"
Suitable For Use With3V-Cross Section V-Belts
System Of MeasurementImperial
TypeType F
Weight0.36 Kg

Shipping Info:

Ship weight (kg) 0.432
Ship height (cm)7.62
Ship length (cm)2.82
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Bore TypeMaterialFace WidthOverall LengthTypePrice
BROWNING 1059500 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9CQX 1F3V28X5/8 10595002 4/5"5/8"Finished, Split TaperCast Iron11/16"1 7/64"Type F€62.40
BROWNING 1059401 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA2UEE 1F3V26X3/4 10594012.65"3/4"Finished, Split TaperCast Iron11/16"1 7/64"Type F€59.88
BROWNING 1059617 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA2ZAZ 1F3V30X3/4 10596173"3/4"Finished, Split TaperCast Iron11/16"1 7/64"Type F€64.96
BROWNING 1059393 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA3GUF 1F3V26X5/8 10593932.65"5/8"Finished, Split TaperCast Iron11/16"1 7/64"Type F€59.88
BROWNING 1059799 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA3MZR 1F3V33X7/8 10597993.35"7/8"Finished, Split TaperCast Iron11/16"1 7/64"Type F€70.21
BROWNING 1059708 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA3QED 1F3V31X7/8 10597083.15"7/8"Finished, Split TaperCast Iron11/16"1 7/64"Type F€67.70
BROWNING 1059518 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | BA6BGX 1F3V28X3/4 10595182 4/5"3/4"Finished, Split TaperCast Iron11/16"1 7/64"Type F€62.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1059625 1F3V30X7/8 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron
€71.64 /unit