BROWNING 1058932 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA4CAW 68V1320F

BROWNING 1058932 68V1320F V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron

Item: BA4CAW Model: 1058932Cross Ref: 68V1320F
In Stock

Get it by Tuesday, Jun 10

€1,447.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series8V Series
Bore Dia.1" to 4"
Bore TypeQD
Bushing TypeF
Face Width7 1/8"
KeywayYes
MaterialCast Iron
Min. Plain BoreNo
No. Of Grooves6
Outside Dia.13 1/5"
Pitch Dia.13"
Suitable For Use WithGripbelt 3V Cross Section V-Belt
System Of MeasurementImperial
TypeType A Web
Weight44.492 Kg

Shipping Info:

Ship weight (kg) 44.1
Ship height (cm)18.11
Ship length (cm)33.53
Ship width (cm)33.53
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeBore TypeMaterialFace WidthOverall LengthPrice
BROWNING 1058957 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ8YHW 68V1500J 105895715"1 1/2" to 4 1/2"Type A WebQDCast Iron7 1/8"-€1,808.10
BROWNING 1058924 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9AHM 68V1250F 105892412 1/2"1" to 4"Type A WebQDCast Iron7 1/8"-€1,508.22
BROWNING 1058999 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9AYU 68V1900J 105899919"1 1/2" to 4 1/2"Type A ArmQDCast Iron7 1/8"-€2,224.79
BROWNING 1059013 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9BCY 68V2120M 105901321 1/5"2" to 5 1/2"Type B ArmQDCast Iron7 1/8"-€3,083.57
BROWNING 3064342 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9ERT 68V3550N 306434235 1/2"2 7/16" to 5 7/8"Type C ArmQDCast Iron7 1/8"-€5,115.92
BROWNING 1058965 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9GGQ 68V1600J 105896516"1 1/2" to 4 1/2"Type A ArmQDCast Iron7 1/8"-€1,961.90
BROWNING 1059039 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9HLQ 68V4000N 105903940"2 11/25" to 5 7/8"Type C ArmQDCast Iron7 1/8"-€5,219.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1058932 68V1320F V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron
€1,447.18 /unit