Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1056803 Gearbelt Pulley, Bushed Bore, Steel | AX4NKV 14HG100

BROWNING 1056803 14HG100 Gearbelt Pulley, Bushed Bore, Steel

Item: AX4NKV Model: 1056803Cross Ref: 14HG100
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€105.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch1/2"
Belt StyleH
Bore Dia.3/8" to 1"
Bore TypeSplit Taper
Bushing TypeG
Face Width1.313"
FlangeYes
Flange Dia.2 7/16"
For Belt Width1"
For Use With1 Inch Width Type H100 Belt
Hub Dia.2"
Hub Projection7/16"
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth14
Other FeaturesHeavy, Split Taper Bushing, Type 4
Outside Dia.2.174"
Overall Length1 7/8"
Pitch Dia.2.228"
System Of MeasurementImperial
TypeType 4
Weight0.36 Kg

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)5.51
Ship length (cm)4.78
Ship width (cm)5.51
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeHub Dia.Hub ProjectionFlange Dia.Price
BROWNING 1056845 Gearbelt Pulley, Bushed Bore, Steel | AK6MWX 22HH100 1056845223.501"3.447"3/8" to 1 1/2"Type 162 1/2"1/32"3 13/16"€129.00
BROWNING 1056852 Gearbelt Pulley, Bushed Bore, Steel | AK6MWY 22HP100 1056852223.501"3.447"1/2" to 1 3/4"Type 63"5/8"3 13/16"€191.56
BROWNING 1056860 Gearbelt Pulley, Bushed Bore, Steel | AK6MWZ 24HH100 1056860243.82"3.766"3/8" to 1 1/2"Type 162 1/2"1/32"4 1/16"€140.47
BROWNING 1056902 Gearbelt Pulley, Bushed Bore, Steel | AK6MXD 28HH100 1056902284.456"4.402"3/8" to 1 1/2"Type 162 1/2"1/32"4 11/16"€161.03
BROWNING 1056910 Gearbelt Pulley, Bushed Bore, Steel | AK6MXE 28HP100 1056910284.456"4.402"1/2" to 1 3/4"Type 63"5/8"4 11/16"€258.24
BROWNING 1056928 Gearbelt Pulley, Bushed Bore, Steel | AK6MXF 30HH100 1056928304.775"4.721"3/8" to 1 1/2"Type 162 1/2"1/32"5"€181.57
BROWNING 1056936 Gearbelt Pulley, Bushed Bore, Steel | AK6MXG 30HP100 1056936304.775"4.721"1/2" to 1 3/4"Type 63"5/8"5"€234.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1056803 14HG100 Gearbelt Pulley, Bushed Bore, Steel
€105.41 /unit