Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING CL-15-A Shaft Collar One Piece Clamp Id 0.938 In | AB8YVJ 2AKH4

RULAND MANUFACTURING CL-15-A Shaft Collar One Piece Clamp Id 0.938 In

Item: AB8YVJ Model: CL-15-ACross Ref: 2AKH4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.0.938"
Cap Screw Thread Size1/4"-28
Clearance Dia.2.032"
Collar StyleClamp
Dimension TypeStandard
FinishBright
GradeGrade 2024
Inside Dia.0.938"
MaterialAluminum
Number Of Pieces1
Operating Temp. Range-40°F to +225°F
Outside Dia.1 3/4"
Screw MaterialAlloy Steel
TypeOne Piece Clamp
Width1/2"
Withstand Temp.225°F
Clearance Diameter2.03"
Collar MaterialAluminum
Collar Material FinishBright
Collar Outside Diameter1 3/4"
Collar Width1/2"
For Shaft Diameter15/16"
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)1.27
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Clearance Dia.Screw MaterialMaterialOperating Temp. RangeInside Dia.Withstand Temp.Price
RULAND MANUFACTURING CL-40-F Shaft Collar One Piece Clamp Id 2.500 In | AB8YJG 2AHV1 CL-40-F2 1/2"3 3/4"4.034"Alloy SteelLead Free Steel-40°F to +350°F2 1/2"350°F€96.21
RULAND MANUFACTURING CL-10-A Shaft Collar One Piece Clamp Id 0.625 In | AB8YUT 2AKF7 CL-10-A5/8"1.312"1 1/2"Alloy SteelAluminum-40°F to +225°F5/8"225°F€12.41
RULAND MANUFACTURING CL-10-F Shaft Collar One Piece Clamp Id 0.625 In | AB8YUU 2AKF8 CL-10-F5/8"1.312"1 1/2"Alloy SteelLead Free Steel-40°F to +350°F5/8"350°F€10.59
RULAND MANUFACTURING CL-10-SS Shaft Collar One Piece Clamp Id 0.625 In | AB8YUV 2AKF9 CL-10-SS5/8"1.312"1 1/2"Stainless SteelStainless Steel-40°F to +350°F5/8"350°F€25.85
RULAND MANUFACTURING CL-11-A Shaft Collar One Piece Clamp Id 0.688 In | AB8YUW 2AKG1 CL-11-A0.688"1 3/8"1.564"Alloy SteelAluminum-40°F to +225°F0.688"225°F€14.16
RULAND MANUFACTURING CL-11-F Shaft Collar One Piece Clamp Id 0.688 In | AB8YUX 2AKG2 CL-11-F0.688"1 3/8"1.564"Alloy SteelLead Free Steel-40°F to +350°F0.688"350°F€11.55
RULAND MANUFACTURING CL-11-SS Shaft Collar One Piece Clamp Id 0.688 In | AB8YUY 2AKG3 CL-11-SS0.688"1 3/8"1.564"Stainless SteelStainless Steel-40°F to +350°F0.688"350°F€30.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CL-15-A Shaft Collar One Piece Clamp Id 0.938 In
€19.25 /unit