Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1056407 Gearbelt Pulley, Bushed Bore, Steel | AK6MVG 48LH075

BROWNING 1056407 48LH075 Gearbelt Pulley, Bushed Bore, Steel

Item: AK6MVG Model: 1056407Cross Ref: 48LH075
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€293.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch3/8"
Belt StyleL
Bore Dia.3/8" to 1 1/2"
Bore TypeSplit Taper
Bushing TypeH
Face Width1"
FlangeYes
Flange Dia.6"
For Belt Width3/4"
For Use With3/4 Inch Width Type L075 Belt
Hub Dia.2 1/2"
Hub Projection1/4"
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth48
Other FeaturesLight, Split Taper Bushing, Type 16
Outside Dia.5.7"
Overall Length1 7/16"
Pitch Dia.5.73"
System Of MeasurementImperial
TypeType 16
Weight2.67 Kg

Shipping Info:

Ship weight (kg) 2.8575
Ship height (cm)6.35
Ship length (cm)16
Ship width (cm)15.75
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeHub Dia.Hub ProjectionFlange Dia.Price
BROWNING 1056241 Gearbelt Pulley, Bushed Bore, Steel | AK6MUQ 18LG075 1056241182.149"2.119"3/8" to 1"Type 42"7/16"2 7/16"€88.78
BROWNING 1056258 Gearbelt Pulley, Bushed Bore, Steel | AK6MUR 19LG075 1056258192.268"2.238"3/8" to 1"Type 42"7/16"2 5/8"€107.01
BROWNING 1056274 Gearbelt Pulley, Bushed Bore, Steel | AK6MUU 21LG075 1056274212.507"2.477"3/8" to 1"Type 42"7/16"2 7/8"€112.82
BROWNING 1056308 Gearbelt Pulley, Bushed Bore, Steel | AK6MUX 26LH075 1056308263.104"3.074"3/8" to 1 1/2"Type 42 1/2"7/16"3 1/8"€130.55
BROWNING 1056324 Gearbelt Pulley, Bushed Bore, Steel | AK6MUZ 30LH075 1056324303.581"3.551"3/8" to 1 1/2"Type 162 1/2"1/4"3 13/16"€136.96
BROWNING 1056332 Gearbelt Pulley, Bushed Bore, Steel | AK6MVA 32LH075 1056332323.82"3.79"3/8" to 1 1/2"Type 162 1/2"1/4"4 1/16"€145.61
BROWNING 1056340 Gearbelt Pulley, Bushed Bore, Steel | AK6MVB 36LH075 1056340364.297"4.267"3/8" to 1 1/2"Type 162 1/2"1/4"4 11/16"€217.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1056407 48LH075 Gearbelt Pulley, Bushed Bore, Steel
€293.13 /unit