Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1055474 Gearbelt Pulley, Rough Bore, Steel | AK6CNK 22HB100

BROWNING 1055474 22HB100 Gearbelt Pulley, Rough Bore, Steel

Item: AK6CNK Model: 1055474Cross Ref: 22HB100
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€224.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch1/2"
Belt StyleH
Bore Dia.3/4" to 1 3/4"
Bushing TypeMPB
Face Width1.313"
FlangeYes
Flange Dia.3 13/16"
For Belt Width1"
For Use With1 Inch Width Type H100 Belt
Hub Dia.2 3/4"
Hub Projection1"
KeywayNo
Max. Bore1 3/4"
Min. Plain BoreYes
Mounting MethodRough Bore
Number Of Teeth22
Other FeaturesHeavy, Type 2
Outside Dia.3.447"
Overall Length2 1/4"
Pitch Dia.3.501"
System Of MeasurementImperial
TypeType 2
Weight1.96 Kg

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)8.64
Ship length (cm)10.67
Ship width (cm)10.92
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.Flange Dia.Max. BoreHub Dia.Hub ProjectionPrice
BROWNING 1055441 Gearbelt Pulley, Rough Bore, Steel | AK6CNA 19HB100 1055441193.024"2.97"5/8" to 1 1/2"3 3/8"1 1/2"2 3/8"3/4"€159.19
BROWNING 1055458 Gearbelt Pulley, Rough Bore, Steel | AK6CND 20HB100 1055458203.183"3.129"5/8" to 1 5/8"3 3/8"1 5/8"2 1/2"7/8"€162.97
BROWNING 1055466 Gearbelt Pulley, Rough Bore, Steel | AK6CNG 21HB100 1055466213.342"3.288"3/4" to 1 11/16"3 5/8"1.688"2 5/8"7/8"€180.17
BROWNING 1055482 Gearbelt Pulley, Rough Bore, Steel | AK6CNN 24HB100 1055482243.82"3.766"3/4" to 1 7/8"4 1/16"1 7/8"3"1"€212.84
BROWNING 1055490 Gearbelt Pulley, Rough Bore, Steel | AK6CNR 26HB100 1055490264.138"4.084"3/4" to 2 1/4"4 3/8"2 1/4"3 3/8"1 1/8"€219.65
BROWNING 1055508 Gearbelt Pulley, Rough Bore, Steel | AX3QFK 28HB100 1055508284.456"4.402"3/4" to 2 5/16"4 11/16"2.313"3 1/2"1 1/8"€241.88
BROWNING 1055409 Gearbelt Pulley, Rough Bore, Steel | AX3QQL 14HB100 1055409142.228"2.174"5/8" to 7/8"2 7/16"7/8"1 5/8"5/8"€104.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1055474 22HB100 Gearbelt Pulley, Rough Bore, Steel
€224.56 /unit