Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1054790 Gearbelt Pulley, Finish Bore, Steel | AX3VQU 16LF100X3/4

BROWNING 1054790 16LF100X3/4 Gearbelt Pulley, Finish Bore, Steel

Item: AX3VQU Model: 1054790Cross Ref: 16LF100X3/4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch3/8"
Belt StyleL
Bore Dia.3/4"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width1 1/4"
FlangeYes
Flange Dia.2 3/16"
For Belt Width1"
For Use With1 Inch Width Type L100 Belt
Hub Dia.1 7/16"
Hub Projection1/2"
KeywayYes
Min. Plain BoreNo
Mounting MethodFinished Bore
Number Of Teeth16
Other FeaturesLight, Type 1
Outside Dia.1 22/25"
Overall Length1 3/4"
Pitch Dia.1.91"
System Of MeasurementImperial
TypeType 1
Weight0.445 Kg

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)5.08
Ship length (cm)7.87
Ship width (cm)7.87
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.Flange Dia.Hub Dia.KeywayBore TypePrice
BROWNING 1054766 Gearbelt Pulley, Finish Bore, Steel | AX3QKL 15LF100X3/4 1054766151.79"1 19/25"3/4"2 1/16"1 11/32"YesFinished€78.99
BROWNING 1054774 Gearbelt Pulley, Finish Bore, Steel | AX3QKY 16LF100X1/2 1054774161.91"1 22/25"1/2"2 3/16"1 7/16"NoFinished€81.43
BROWNING 1054824 Gearbelt Pulley, Finish Bore, Steel | AX3QKZ 17LF100X3/4 1054824172.029"1.999"3/4"2 5/16"1 7/16"YesFinished€99.34
BROWNING 1054758 Gearbelt Pulley, Finish Bore, Steel | AX3QRB 15LF100X5/8 1054758151.79"1 19/25"5/8"2 1/16"1 11/32"YesFinished€77.83
BROWNING 1054717 Gearbelt Pulley, Finish Bore, Steel | AX3TND 13LF100X1/2 1054717131.552"1.522"1/2"1 13/16"1 1/8"NoFinished€72.98
BROWNING 1054733 Gearbelt Pulley, Finish Bore, Steel | AX3TVC 14LF100X1/2 1054733141.671"1.641"1/2"1 15/16"1 1/8"NoFinished€76.51
BROWNING 1054741 Gearbelt Pulley, Finish Bore, Steel | AX3UWE 15LF100X1/2 1054741151.79"1 19/25"1/2"2 1/16"1 11/32"NoFinished€73.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1054790 16LF100X3/4 Gearbelt Pulley, Finish Bore, Steel
€71.32 /unit