Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1054402 Gearbelt Pulley, Finish Bore, Steel | AX3RJR 12LF050X3/8

BROWNING 1054402 12LF050X3/8 Gearbelt Pulley, Finish Bore, Steel

Item: AX3RJR Model: 1054402Cross Ref: 12LF050X3/8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch3/8"
Belt StyleL
Bore Dia.3/8"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width3/4"
FlangeYes
Flange Dia.1 11/16"
For Belt Width1/2"
For Use With1/2" Width Type L050 Belt
Hub Dia.1"
Hub Projection1/2"
KeywayYes
Min. Plain BoreNo
Mounting MethodFinished Bore
Number Of Teeth12
Outside Dia.1.402"
Overall Length1 1/4"
Pitch Dia.1.432"
System Of MeasurementImperial
TypeType 1
Weight0.705 Kg

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.81
Ship length (cm)6.35
Ship width (cm)6.6
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.Flange Dia.Hub Dia.KeywayBore TypePrice
BROWNING 1054501 Gearbelt Pulley, Finish Bore, Steel | AX3QAN 16LF050X5/8 1054501161.91"1 22/25"5/8"2 3/16"1 7/16"YesFinished€67.87
BROWNING 1054394 Gearbelt Pulley, Finish Bore, Steel | AX3QKW 10LF050X3/8 1054394101.194"1.164"3/8"1 7/16"13/16"NoFinished€48.13
BROWNING 1054493 Gearbelt Pulley, Finish Bore, Steel | AX3QZT 16LF050X1/2 1054493161.91"1 22/25"1/2"2 3/16"1 7/16"NoFinished€66.88
BROWNING 1054519 Gearbelt Pulley, Finish Bore, Steel | AX3QZU 16LF050X3/4 1054519161.91"1 22/25"3/4"2 3/16"1 7/16"YesFinished€67.87
BROWNING 1054485 Gearbelt Pulley, Finish Bore, Steel | AX3TNU 15LF050X3/4 1054485151.79"1 19/25"3/4"2 1/16"1 11/32"-Finished€64.15
BROWNING 1054410 Gearbelt Pulley, Finish Bore, Steel | AX3TZU 12LF050X1/2 1054410121.432"1.402"1/2"1 11/16"1"NoFinished-
RFQ
BROWNING 1054535 Gearbelt Pulley, Finish Bore, Steel | AX3VLV 17LF050X5/8 1054535172.029"1.999"5/8"2 5/16"1 7/16"-Finished€76.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1054402 12LF050X3/8 Gearbelt Pulley, Finish Bore, Steel
€61.23 /unit