Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1046176 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NTL 2VP68X 1 1/4

BROWNING 1046176 2VP68X 1 1/4 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron

Item: AK6NTL Model: 1046176Cross Ref: 2VP68X 1 1/4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€457.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Adjustment MethodManual Turn
Belt Series3L, 4L, A, 5L, B, 5V Series
Bore Dia.1 1/4"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width1 5/8" to 2 3/8"
KeywayYes
MaterialCast Iron
Max. Belt Width0.656"
Max. Face Width2 1/8"
Max. Pitch Dia.6.9"
Min. Belt Width3/8"
Min. Face Width1 3/8"
Min. Pitch Dia.5.1"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.6.55"
Overall Length3 1/4"
Pitch Dia. (5v)5 1/5" to 6 2/5"
Pitch Dia. (a)4.9" to 5.9"
Pitch Dia. (b)5 1/5" to 6 2/5"
Series2VP Series
Suitable For Use WithGripbelt 4L/A, 5L/B And 5V Cross Section FHP V-Belt
System Of MeasurementImperial
TypeType 5
Weight12.3 lbs.

Shipping Info:

Ship weight (kg) 4.851
Ship height (cm)8.26
Ship length (cm)16.84
Ship width (cm)16.84
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Face WidthOverall LengthTypeMaterialPrice
BROWNING 1045822 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NPX 2VP36X3/4 1045822Finished3.35"3/4"1 3/8" to 2"3"Type 4Cast Iron€183.30
BROWNING 1045863 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQC 2VP42X3/4 1045863Finished3.95"3/4"1 3/8" to 2 1/8"3"Type 4Cast Iron€210.09
BROWNING 1045905 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQL 2VP50X5/8 1045905Finished4 3/4"5/8"1 3/8" to 2 1/8"3"Type 5Cast Iron€237.59
BROWNING 1045954 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQX 2VP56X5/8 1045954Finished5.35"5/8"1 3/8" to 2 1/8"3"Type 5Cast Iron€279.58
RFQ
BROWNING 1045962 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQY 2VP56X3/4 1045962Finished5.35"3/4"1 3/8" to 2 1/8"3"Type 5Cast Iron€293.00
RFQ
BROWNING 1046002 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NRF 2VP60X3/4 1046002Finished6"3/4"1 5/8" to 2 3/8"3 1/4"Type 5Cast Iron€364.02
BROWNING 1046044 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NRN 2VP62X3/4 1046044Finished5.95"3/4"1 5/8" to 2 3/8"3 1/4"Type 5Cast Iron€343.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1046176 2VP68X 1 1/4 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron
€457.15 /unit