Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1029487 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron | AZ9KDF BK130X1

BROWNING 1029487 BK130X1 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron

Item: AZ9KDF Model: 1029487Cross Ref: BK130X1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€298.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series4L, A, 5L, B Series
Bore Dia.1"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width7/8"
Hub Projection21/32"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.12 2/5"
Min. Pitch Dia.12"
Min. Plain BoreNo
No. Of Grooves1
Outside Dia.12 3/4"
Overall Length1 17/32"
Pitch Dia. (a)12 1/5"
Pitch Dia. (b)12.7"
SeriesBK Series
Suitable For Use With4L/A And 5L/B Cross Section Belt
System Of MeasurementImperial
TypeType 3
Weight3.81 Kg

Shipping Info:

Ship weight (kg) 4.7205
Ship height (cm)32.39
Ship length (cm)3.89
Ship width (cm)32.39
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore TypeBore Dia.Face WidthOverall LengthTypeMaterialColorPrice
BROWNING 1028869 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron | AK6QGZ BK67X1 10288696.45"Finished1"7/8"1 9/32"Type 3Cast Iron-€137.31
BROWNING 1029156 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron | AK6QLF BK90X15/16 10291568 3/4"Finished15/16"7/8"1 17/32"Type 3Cast Iron-€150.90
BROWNING 2713824 V-Belt Sheave, Bushed, 1 Groove, Cast Iron, Clear Pack | AM8PNP BK32H CLEAR PK 27138243.35"-------€62.53
BROWNING 1042423 V-Belt Sheave, Bushed, 1 Groove, Cast Iron | AM8PNQ BK40H 10424233.95"Split Taper3/8" to 1 1/2"7/8"1 1/2"Type 1Cast IronGray€71.08
BROWNING 2713840 V-Belt Sheave, Bushed, 1 Groove, Cast Iron, Clear Pack | AM8PNR BK45H CLEAR PK 27138404 1/4"-------€62.87
BROWNING 2739027 V-Belt Sheave, Bushed, 1 Groove, Cast Iron, Clear Pack | AM8PNT BK60H CLEAR PK 27390275 3/4"-------€69.23
BROWNING 1042472 V-Belt Sheave, Bushed, 1 Groove, Cast Iron | AZ8YHR BK55H 10424725 1/4"Split Taper3/8" to 1 1/2"7/8"1 1/2"Type 2Cast IronGray€81.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1029487 BK130X1 V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron
€298.83 /unit