BROWNING 1019348 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | BA3BBM 5MVP815V95X 2 7/8

BROWNING 1019348 5MVP815V95X 2 7/8 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron

Item: BA3BBM Model: 1019348Cross Ref: 5MVP815V95X 2 7/8
In Stock

Get it by Tuesday, Jun 10

€4,809.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Adjustment MethodManual Turn
Belt Series5V Series
Bore Dia.2 7/8"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width5 3/8" to 5 3/4"
Hub Projection7/32"
KeywayYes
MaterialCast Iron
Max. Belt Width5/8"
Max. Face Width5 3/4"
Max. Pitch Dia.9 1/2"
Min. Belt Width5/8"
Min. Face Width5 3/8"
Min. Pitch Dia.8.1"
Min. Plain BoreNo
No. Of Grooves5
Outside Dia.9 3/5"
Overall Length7"
Pitch Dia.8.1" to 9.5"
SeriesMVP Series
Suitable For Use WithGripbelt 5V Cross Section Belt
System Of MeasurementImperial
Weight33.566 Kg

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)24.38
Ship length (cm)17.78
Ship width (cm)24.38
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Face WidthOverall LengthMaterialPrice
BROWNING 1019967 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AK6NDN 5MVP40B54X 1 7/8 1019967Finished5 17/25"1 7/8"5 5/16" to 5 11/16"7"Cast Iron€2,014.90
BROWNING 1020403 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AK6NDR 5MVP55B69X 2 1/8 1020403Finished7.18"2 1/8"5 5/16" to 5 11/16"7"Cast Iron€2,324.65
BROWNING 1020494 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AK6NDT 5MVP60B74X 1 7/8 1020494Finished7 17/25"1 7/8"5 5/16" to 5 11/16"7"Cast Iron€2,537.58
BROWNING 1020502 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AK6NDU 5MVP60B74X 2 1/8 1020502Finished7 17/25"2 1/8"5 5/16" to 5 11/16"7"Cast Iron€2,323.79
BROWNING 1020601 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 5 Groove, Cast Iron | AK6NDW 5MVP70B84P 1020601Bushed8 17/25"1 1/8" to 1 5/8"5 5/16" to 5 11/16"7"Cast Iron€2,596.41
BROWNING 1020718 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AK6NEN 5MVP75C97X 2 1/8 1020718Finished10.06"2 1/8"7 3/4" to 8 11/32"7"Cast Iron€4,589.35
BROWNING 1020106 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AK6RGX 5MVP45B59X 1 5/8 1020106Finished6.18"1 5/8"5 5/16" to 5 11/16"7"Cast Iron€2,102.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1019348 5MVP815V95X 2 7/8 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron
€4,809.50 /unit