BROWNING 1020494 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AK6NDT 5MVP60B74X 1 7/8

BROWNING 1020494 5MVP60B74X 1 7/8 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron

Item: AK6NDT Model: 1020494Cross Ref: 5MVP60B74X 1 7/8
In Stock

Get it by Tuesday, Jun 10

€2,537.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Adjustment MethodManual Turn
Belt SeriesA, B Series
Bore Dia.1 7/8"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width5 5/16" to 5 11/16"
Hub Projection1/4"
KeywayYes
MaterialCast Iron
Max. Belt Width0.656"
Max. Face Width5.688"
Max. Pitch Dia.7 2/5"
Min. Belt Width1/2"
Min. Face Width5.313"
Min. Pitch Dia.5.9"
Min. Plain BoreNo
No. Of Grooves5
Outside Dia.7 17/25"
Overall Length7"
Pitch Dia. (a)6.1" to 7.2"
Pitch Dia. (b)6.3" to 7.7"
SeriesMVP Series
Suitable For Use WithGripbelt A And B Cross Section Belts
System Of MeasurementImperial
Weight19.568 Kg

Shipping Info:

Ship weight (kg) 19.413
Ship height (cm)19.51
Ship length (cm)17.78
Ship width (cm)19.51
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Face WidthOverall LengthMaterialPrice
BROWNING 1019967 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AK6NDN 5MVP40B54X 1 7/8 1019967Finished5 17/25"1 7/8"5 5/16" to 5 11/16"7"Cast Iron€2,014.90
BROWNING 1020403 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AK6NDR 5MVP55B69X 2 1/8 1020403Finished7.18"2 1/8"5 5/16" to 5 11/16"7"Cast Iron€2,324.65
BROWNING 1020502 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AK6NDU 5MVP60B74X 2 1/8 1020502Finished7 17/25"2 1/8"5 5/16" to 5 11/16"7"Cast Iron€2,323.79
BROWNING 1020601 V-Belt Sheave, Multiple, Variable Pitch, Bushed Bore, 5 Groove, Cast Iron | AK6NDW 5MVP70B84P 1020601Bushed8 17/25"1 1/8" to 1 5/8"5 5/16" to 5 11/16"7"Cast Iron€2,596.41
BROWNING 1020718 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AK6NEN 5MVP75C97X 2 1/8 1020718Finished10.06"2 1/8"7 3/4" to 8 11/32"7"Cast Iron€4,589.35
BROWNING 1020106 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AK6RGX 5MVP45B59X 1 5/8 1020106Finished6.18"1 5/8"5 5/16" to 5 11/16"7"Cast Iron€2,102.93
BROWNING 1020395 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron | AZ9FBT 5MVP55B69X 1 7/8 1020395Finished7.18"1 7/8"5 5/16" to 5 11/16"7"Cast Iron€2,358.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1020494 5MVP60B74X 1 7/8 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 5 Groove, Cast Iron
€2,537.58 /unit